LOVEJOY 68514419538 Standard V-Belt Pulley, Outside Diameter 7 Inch, Width 1.69 Inch | AK6UKV 19538

LOVEJOY 68514419538 Standard V-Belt Pulley, Outside Diameter 7 In, Width 1.69 In

Item: AK6UKV Model: 68514419538
In Stock

Get it by Tuesday, Jun 17

€453.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)4.29
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 68514419493 Standard V-Belt Pulley, Outside Diameter 5-1/2 Inch, Width 1.13 Inch | AK6JZG 19493 6851441949368514419493€469.77
LOVEJOY 68514419495 Standard V-Belt Pulley, Outside Diameter 6 Inch, Width 1.13 Inch | AK6JZH 19495 6851441949568514419495€508.13
LOVEJOY 68514419499 Standard V-Belt Pulley, Outside Diameter 8 Inch, Width 1.13 Inch | AK6JZJ 19499 6851441949968514419499€580.03
LOVEJOY 68514419503 Standard V-Belt Pulley, Outside Diameter 10 Inch, Width 1.13 Inch | AK6JZK 19503 6851441950368514419503€469.37
RFQ
LOVEJOY 68514419520 Standard V-Belt Pulley, Outside Diameter 7 Inch, Width 1.69 Inch | AK6JZM 19520 6851441952068514419520€656.74
LOVEJOY 68514419522 Standard V-Belt Pulley, Outside Diameter 8 Inch, Width 1.69 Inch | AK6JZQ 19522 6851441952268514419522€699.86
LOVEJOY 68514419523 Standard V-Belt Pulley, Outside Diameter 9 Inch, Width 1.69 Inch | AK6JZU 19523 6851441952368514419523€743.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514419538 Standard V-Belt Pulley, Outside Diameter 7 In, Width 1.69 In
€453.06 /unit