WHITE-RODGERS 124-903 Dc Power Solenoid, Dust Resistant, 100, 24 VDC Coil Volt Dc, Spno, Continuous, #10-32 | CV2BHT

WHITE-RODGERS 124-903 Dc Power Solenoid, Dust Resistant, 100, 24 VDC Coil Volt Dc, Spno, Continuous, #10-32

Item: CV2BHT Model: 124-903Cross Ref: 56JF02
In Stock

Get it by Tuesday, Jun 10

€90.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Solenoid
Amps100A
Amps Rating100A
Coil Resistance53 ohms
Coil TypeIsolated
Coil Volts24V DC
Contact FormSPNO
Contact MaterialSilver Alloy
Contact Rating24A
Duty CycleContinuous
EnclosureDust Resistant
Height2.188"
Length3.557"
Mounting BaseStandard Bracket
Resistance PropertiesDust Resistant
Thread Size#10-32
Width3.132"
Current Rating100A

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelContact FormDuty CycleCoil TypeAmpsCoil VoltsPrice
WHITE-RODGERS 120-105711 DC Power Solenoid 12V Amps 100 | AE7YVA 6C017 120-105711SPNOContinuousIsolated100A-€33.51
WHITE-RODGERS 120-106131 DC Power Solenoid 12V Amps 80 | AE7YVB 6C018 120-106131SPNOIntermittentIsolated80A-€24.52
WHITE-RODGERS 120-106132 DC Power Solenoid 12V Amps 80 | AE7YVC 6C019 120-106132SPNOIntermittentIsolated80A-€23.17
WHITE-RODGERS 124-105111 DC Power Solenoid 12V Amps 100 | AE7YVD 6C020 124-105111SPNOContinuousIsolated--€63.46
WHITE-RODGERS 124-114111 DC Power Solenoid 24V Amps 100 | AE7YVE 6C021 124-114111SPNOContinuousIsolated--€62.23
WHITE-RODGERS 124-117111 DC Power Solenoid 36V Amps 100 | AE7YVF 6C022 124-117111SPNOContinuousIsolated--€66.72
WHITE-RODGERS 124-305111 DC Power Solenoid 12V Amps 100 | AE7YVG 6C023 124-305111SPDTContinuousIsolated--€98.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 124-903 Dc Power Solenoid, Dust Resistant, 100, 24 VDC Coil Volt Dc, Spno, Continuous, #10-32
€90.52 /unit