LOVEJOY 68514417435 Universal Joint, Length 5.44 Inch, Steel

Item: AM7FAA Model: 68514417435
In Stock

Get it by Wednesday, Jun 11

€412.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore Depth1 1/2"
Bore Dia.1 1/2"
Bore Size1 1/2"
Bore TypeSolid
ColorMetallic
Coupling Keyway SizeNo Keyway
Joint TypeHD Type
KeywayWithout Keyway
Length Through Bore1 1/2"
Main Pin Height (dimension E)2 18/25"
MaterialSteel
Max. Angle Offset25°
Max. Operating Angle25°
Operating Temp. Range-30°F to +212°F
Outside Dia.2"
Overall Length5 11/25"
StyleUnbored
System Of MeasurementImperial
TypeUniversal Joints HD

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)13.82
Ship length (cm)2.84
Ship width (cm)2.84
Country of OriginUS

Product Variants

ProductModelJoint TypeBore TypeBore Dia.Max. Angle OffsetOutside Dia.Overall LengthKeywayBore DepthPrice
LOVEJOY 68514424333 Universal Joint, Length 7 Inch, Steel | AK3WZC 24333 68514424333HD TypeSolid1 3/4"25°2 1/2"7"Without Keyway2"€820.29
LOVEJOY 68514417400 Universal Joint, Length 3.75 Inch, Steel | AK3WZM 17400 68514417400HD TypeSolid1"25°1 1/4"3 3/4"Without Keyway1.06"€196.30
LOVEJOY 68514417381 Universal Joint, Length 3.38 Inch, Steel | AK3WZQ 17381 68514417381HD TypeSolid3/4"25°1"3.38"Without Keyway1"€140.86
LOVEJOY 68514417359 Universal Joint, Length 2.68 Inch, Steel | AK3XAU 17359 68514417359HD TypeSolid0.62"25°3/4"2 17/25"Without Keyway22/25"€109.66
LOVEJOY 68514417418 Universal Joint, Length 4.25 Inch, Steel | AL2PXZ 17418 68514417418HD TypeSolid1 3/25"25°1 1/2"4 1/4"Without Keyway1.18"€235.05
LOVEJOY 68514424933 Universal Joint, Length 2 Inch, Steel | AM7XQL 24933 68514424933HD TypeSolid0.38"25°1/2"2"Without Keyway0.62"€104.60
LOVEJOY 68514417375 Universal Joint, 0.880 Inch Dia., 3.000 Inch Length, 1176 Inch Lbs Breaking Torque | CM7YEK 68514417375UniversalUnbored0.69"25°F22/25"3"No Keyway22/25"€135.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514417435 Universal Joint, Length 5.44 Inch, Steel
€412.69 /unit