LOVEJOY 68514415661 Universal Joint, Length 1.75 Inch, Steel

Item: AK3WWL Model: 68514415661
In Stock

Get it by Tuesday, Jun 10

€87.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore Depth14/25"
Bore Dia.1/4"
Bore Size1/4"
Bore TypeSolid
ColorMetallic
Coupling Keyway SizeNo Keyway
Joint TypeD Type
KeywayWithout Keyway
Length Through Bore14/25"
Main Pin Height (dimension E)22/25"
MaterialSteel
Max. Angle Offset25°
Max. Operating Angle25°
Operating Temp. Range-30°F to +212°F
Outside Dia.0.38"
Overall Length1 3/4"
StyleUnbored
System Of MeasurementImperial
TypeUniversal Joints D

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.45
Ship length (cm)2.84
Ship width (cm)2.84
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Overall LengthBore DepthLength Through BoreMain Pin Height (dimension E)Bore SizeJoint TypePrice
LOVEJOY 68514415674 Universal Joint, Length 2 Inch, Steel | AK3WWP 15674 685144156740.38"1/2"2"0.62"0.62"--D Type€79.89
LOVEJOY 68514415718 Universal Joint, Length 2.25 Inch, Steel | AK3WWV 15718 685144157181/2"0.62"2 1/4"17/25"17/25"1 3/25"1/2"D Type€88.92
LOVEJOY 68514415744 Universal Joint, Length 2.68 Inch, Steel | AK3WXB 15744 685144157440.62"3/4"2 17/25"22/25"22/25"--D Type€88.92
LOVEJOY 68514415774 Universal Joint, Length 3 Inch, Steel | AK3WXH 15774 685144157740.69"22/25"3"22/25"22/25"1 1/2"-D Type€112.44
LOVEJOY 68514415809 Universal Joint, Length 3.38 Inch, Steel | AK3WXP 15809 685144158093/4"1"3.38"1"1"1 17/25"3/4"D Type€123.01
LOVEJOY 68514415841 Universal Joint, Length 3.5 Inch, Steel | AK3WXV 15841 6851441584122/25"1 3/25"3 1/2"1"1"1 3/4"-D Type€143.50
LOVEJOY 68514415866 Universal Joint, Length 3.75 Inch, Steel | AK3WXZ 15866 685144158661"1 1/4"3 3/4"1.06"1.06"1 22/25"1"D Type€163.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514415661 Universal Joint, Length 1.75 Inch, Steel
€87.06 /unit