LOVEJOY 68514412582 L276 Hub 7/8 Without Keyway | AK4BHR 12582

LOVEJOY 68514412582 Jaw Coupling Hub, L276 Coupling Size, 7/8 Inch Bore Size, 4.700 Inch Hub Length

Item: AK4BHR Model: 68514412582
In Stock

Get it by Tuesday, Jun 10

€397.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size7/8"
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G1.58"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm7 1/2 hp
Hp Rating @ 1200 Rpm90 hp
Hp Rating @ 1800 Rpm135 hp
Hub Length4.7"
Hub MaterialCast Iron
Hub Type2
KeywayWithout Keyway
Keyway SizeNo Keyway
Length Through Bore3 3/25"
Max. Bore2 7/8"
Max. Speed1800 RPM
Min. Bore7/8"
Nominal Torque4716 lbs.-in.
Number Of Jaws3
Outside Dia.6.18"
Overall Length7.82"
Set Screw Style Coupling Location Size1 14/25"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 8.739
Ship height (cm)19.86
Ship length (cm)15.7
Ship width (cm)15.7
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BorePrice
LOVEJOY 68514410207 L050 Shaft Coupler Body | AA8TRC 10207 685144102071 2/25"Sintered Iron18000 RPM21.71"0.62"26.3 lbs.-in.5/8"€7.18
LOVEJOY 68514410208 L050 Shaft Coupler Body | AE2ETK 10208 685144102081 2/25"Sintered Iron18000 RPM21.71"0.62"26.3 lbs.-in.5/8"€7.18
LOVEJOY 68514410210 L050 Shaft Coupler Body | AE2ETL 10210 685144102101 2/25"Sintered Iron18000 RPM21.71"0.62"26.3 lbs.-in.5/8"€7.18
LOVEJOY 68514410214 L050 Shaft Coupler Body | AE2ETM 10214 685144102141 2/25"Sintered Iron18000 RPM21.71"0.62"26.3 lbs.-in.5/8"€7.18
LOVEJOY 68514410420 L070 Shaft Coupler Body | AE2ETN 10420 685144104201 9/25"Sintered Iron14000 RPM21.98"3/4"43.2 lbs.-in.3/4"€11.16
LOVEJOY 68514410684 L075 Shaft Coupler Body | AE2ETR 10684 685144106841 3/4"Sintered Iron11000 RPM32.13"0.82"90 lbs.-in.7/8"€12.80
LOVEJOY 68514410769 L090 Shaft Coupler Body | AE2ETW 10769 685144107692.11"Sintered Iron9000 RPM32.15"0.82"144 lbs.-in.1"€19.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514412582 Jaw Coupling Hub, L276 Coupling Size, 7/8 Inch Bore Size, 4.700 Inch Hub Length
€397.41 /unit