LOVEJOY 68514412332 Lc190 Hub 1-1/2 3/8 x 3/16 Keyway | AL2XVR 12332

LOVEJOY 68514412332 Jaw Coupling LC190, 1-1/2 Inch Bore Size, 3/8 x 3/16 Inch Keyway

Item: AL2XVR Model: 68514412332
In Stock

Get it by Tuesday, Jun 10

€217.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLC Type Hub
Bore Size1 1/2"
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension Cd5.01"
Dimension G1"
Elastomeric MemberBuna N
Hp Rating @ 1200 Rpm32 2/5 hp
Hp Rating @ 1800 Rpm49 hp
Hp Rating @ 3600 Rpm97 1/5 hp
Hub Length2.94"
Hub MaterialSintered Iron
Hub Type2
KeywayKeyway
Keyway Depth3/8" x 3/16"
Keyway Size3/8" x 3/16"
Keyway Width3/8" x 3/16"
Length Through Bore1.94"
Max. Bore2 3/25"
Max. Speed5000 RPM
Min. Bore3/4"
Moment Of Inertia (solid) Wr239.256 lbs.-sq. in.
Nominal Torque1728 lbs.-in.
Number Of Jaws3
Outside Dia.4 1/2"
Overall Length4 22/25"
Rated Hp At 1000 Rpm2.7 kW
Set Screw Style Coupling Location Size22/25"
System Of MeasurementImperial
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)12.4
Ship length (cm)12.73
Ship width (cm)12.73
Country of OriginUS

Product Variants

ProductModelKeyway SizeOutside Dia.Hub MaterialMax. SpeedOverall LengthLength Through BoreNominal TorqueMax. BorePrice
LOVEJOY 68514411581 LC100 Hub 1-1/4" Bore 1/4" x 1/8" Keyway | AJ2XDJ 685144115811/4" x 1/8"2.53"Sintered Iron7000 RPM3 1/2"1.38"417 lbs.-in.1.37"€72.41
LOVEJOY 68514456566 LC110 Hub 7/8" Bore 1/4" x 1/8" Keyway | AJ2XET 685144565661/4" x 1/8"3.31"Sintered Iron5000 RPM4 1/4"1.69"792 lbs.-in.1.62"€91.67
LOVEJOY 68514411832 LC110 Hub 7/8" Bore 3/16" x 3/32" Keyway | AJ2XLV 685144118323/16" x 3/32"3.31"Sintered Iron5000 RPM4 1/4"1.69"792 lbs.-in.1.62"€96.26
LOVEJOY 68514412472 LC225 Hub 1-7/8" Bore 1/2" x 1/4" Keyway | AJ2XNF 685144124721/2" x 1/4"5"Cast Iron4200 RPM5.38"2.19"2340 lbs.-in.2.62"€251.74
LOVEJOY 68514412329 Lc190 Hub 1-3/8 5/16 x 5/32 Keyway | AL2XVT 12329 685144123295/16" x 5/32"4 1/2"Sintered Iron5000 RPM4 22/25"1.94"1728 lbs.-in.2 3/25"€217.66
LOVEJOY 68514412337 Lc190 Hub 1-7/8 1/2 x 1/4 Keyway | AL2XVU 12337 685144123371/2" x 1/4"4 1/2"Sintered Iron5000 RPM4 22/25"1.94"1728 lbs.-in.2 3/25"€217.66
LOVEJOY 68514444064 Lc190 Hub 2-1/8 1/2 x 1/4 Keyway | AL2XVV 44064 685144440641/2" x 1/4"4 1/2"Sintered Iron5000 RPM4 22/25"1.94"1728 lbs.-in.2 3/25"€207.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514412332 Jaw Coupling LC190, 1-1/2 Inch Bore Size, 3/8 x 3/16 Inch Keyway
€217.66 /unit