LOVEJOY 68514411581 LC100 Hub 1-1/4 Bore 1/4 x 1/8 Keyway | AJ2XDJ

LOVEJOY 68514411581 Jaw Coupling LC100, 1-1/4 Inch Bore Size, 1/4 x 1/8 Inch Keyway

Item: AJ2XDJ Model: 68514411581
In Stock

Get it by Tuesday, Jun 10

€72.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLC Type Hub
Bore Size1 1/4"
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension Cd3.11"
Dimension G3/4"
Elastomeric MemberBuna N
Hp Rating @ 1200 Rpm7 23/25 hp
Hp Rating @ 1800 Rpm11 9/10 hp
Hp Rating @ 3600 Rpm23 19/25 hp
Hub Length2.13"
Hub MaterialSintered Iron
Hub Type1
KeywayKeyway
Keyway Depth1/4" x 1/8"
Keyway Size1/4" x 1/8"
Keyway Width1/4" x 1/8"
Length Through Bore1.38"
Max. Bore1.37"
Max. Speed7000 RPM
Min. Bore0.437"
Moment Of Inertia (solid) Wr22.783 lbs.-sq. in.
Nominal Torque417 lbs.-in.
Number Of Jaws3
Outside Dia.2.53"
Overall Length3 1/2"
Rated Hp At 1000 Rpm0.66 kW
Set Screw Style Coupling Location Size11/25"
System Of MeasurementImperial
Thread Size5/16"-18

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)8.89
Ship length (cm)7.9
Ship width (cm)7.9
Country of OriginUS

Product Variants

ProductModelKeyway SizeOutside Dia.Hub MaterialMax. SpeedOverall LengthLength Through BoreNominal TorqueMax. BorePrice
LOVEJOY 68514456566 LC110 Hub 7/8" Bore 1/4" x 1/8" Keyway | AJ2XET 685144565661/4" x 1/8"3.31"Sintered Iron5000 RPM4 1/4"1.69"792 lbs.-in.1.62"€91.67
LOVEJOY 68514411832 LC110 Hub 7/8" Bore 3/16" x 3/32" Keyway | AJ2XLV 685144118323/16" x 3/32"3.31"Sintered Iron5000 RPM4 1/4"1.69"792 lbs.-in.1.62"€96.26
LOVEJOY 68514412472 LC225 Hub 1-7/8" Bore 1/2" x 1/4" Keyway | AJ2XNF 685144124721/2" x 1/4"5"Cast Iron4200 RPM5.38"2.19"2340 lbs.-in.2.62"€251.74
LOVEJOY 68514412332 Lc190 Hub 1-1/2 3/8 x 3/16 Keyway | AL2XVR 12332 685144123323/8" x 3/16"4 1/2"Sintered Iron5000 RPM4 22/25"1.94"1728 lbs.-in.2 3/25"€217.66
LOVEJOY 68514412329 Lc190 Hub 1-3/8 5/16 x 5/32 Keyway | AL2XVT 12329 685144123295/16" x 5/32"4 1/2"Sintered Iron5000 RPM4 22/25"1.94"1728 lbs.-in.2 3/25"€217.66
LOVEJOY 68514412337 Lc190 Hub 1-7/8 1/2 x 1/4 Keyway | AL2XVU 12337 685144123371/2" x 1/4"4 1/2"Sintered Iron5000 RPM4 22/25"1.94"1728 lbs.-in.2 3/25"€217.66
LOVEJOY 68514444064 Lc190 Hub 2-1/8 1/2 x 1/4 Keyway | AL2XVV 44064 685144440641/2" x 1/4"4 1/2"Sintered Iron5000 RPM4 22/25"1.94"1728 lbs.-in.2 3/25"€207.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514411581 Jaw Coupling LC100, 1-1/4 Inch Bore Size, 1/4 x 1/8 Inch Keyway
€72.41 /unit