LOVEJOY 68514412002 Sw150 Snap Wrap Spider | AM4CAG 12002

LOVEJOY 68514412002 Spider, Snap Wrap, Black, Elastomeric Insert, SOX (NBR) Rubber, 1240 in-lbs Torque

Item: AM4CAG Model: 68514412002
In Stock

Get it by Tuesday, Jun 17

€65.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSW Type Spider
Angular Misalignment
Chemical ResistanceGood
ColorBlack
Coupling TypeJaw
Cubic Inches94.819 cu. in.
Damping CapacityHigh
Dimension Aa4 14/25"
Dimension B0.59"
Dimension Hh1 3/4"
Dimension W22/25"
Insert MaterialElastomer
MaterialSOX Rubber
Max. Parallel Misalignment0.15"
Normal Temp. Range-40°F to +212°F
Parallel Misalignment3/20"
Shore Hardness80A
StyleSnap Wrap Without Ring
Thickness22/25"
Torque1240 lbs.-in.
TypeElastomeric Insert , SW

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMaterialColorTypeStyleCubic InchesMax. Parallel MisalignmentNormal Temp. RangeTorquePrice
LOVEJOY 68514411071 SW090/095 Snap Wrap Spider | AJ2WZH 68514411071SOX RubberBlackSWSnap Wrap Without Ring16.777 cu. in.3/20"-40°F to +212°F144 lbs.-in.€27.80
LOVEJOY 68514424673 SW190 Spider With Ring | AJ2XBQ 68514424673SOX RubberBlackSWSnap Wrap With Ring138.992 cu. in.3/20"-40°F to +212°F1728 lbs.-in.€184.59
LOVEJOY 68514411725 SW110 Snap Wrap Spider | AJ2XCB 68514411725SOX RubberBlackSWSnap Wrap Without Ring57.961 cu. in.3/20"-40°F to +212°F792 lbs.-in.€55.19
LOVEJOY 68514424669 SW090/095 Spider With Ring | AJ2XDW 68514424669SOX RubberBlackSWSnap Wrap With Ring16.777 cu. in.3/20"-40°F to +212°F144 lbs.-in.€45.00
LOVEJOY 68514424671 SW110 Spider With Ring | AJ2XDY 68514424671SOX RubberBlackSWSnap Wrap With Ring57.961 cu. in.3/20"-40°F to +212°F792 lbs.-in.€75.68
LOVEJOY 68514428284 L190 Spider Urethane Ring | AJ2XGA 68514428284UrethaneBlueSWSolid Ring17.82 cu. in.0.15"-30°F to +160°F2592 lbs.-in.€160.90
LOVEJOY 68514424672 SW150 Snap Wrap Spider With Ring | AJ2XHE 68514424672SOX RubberBlackSWSnap Wrap With Ring94.819 cu. in.0.15"-40°F to +212°F1240 lbs.-in.€123.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514412002 Spider, Snap Wrap, Black, Elastomeric Insert, SOX (NBR) Rubber, 1240 in-lbs Torque
€65.33 /unit