LOVEJOY 68514411071 SW090/095 Snap Wrap Spider | AJ2WZH

LOVEJOY 68514411071 Spider, Snap Wrap, Black, Elastomeric Insert, SOX (NBR) Rubber, 144 in-lbs Torque

Item: AJ2WZH Model: 68514411071
In Stock

Get it by Tuesday, Jun 10

€27.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSW Type Spider
Angular Misalignment
ColorBlack
Coupling TypeJaw
Cubic Inches16.777 cu. in.
Damping CapacityHigh
Dimension Aa2 14/25"
Dimension B9/25"
Dimension Hh1.06"
Dimension W11/25"
Insert MaterialElastomer
MaterialSOX Rubber
Max. Parallel Misalignment3/20"
Normal Temp. Range-40°F to +212°F
Parallel Misalignment3/20"
Shore Hardness80A
StyleSnap Wrap Without Ring
Thickness11/25"
Torque144 lbs.-in.
TypeElastomeric Insert , SW

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMaterialColorTypeStyleCubic InchesMax. Parallel MisalignmentNormal Temp. RangeTorquePrice
LOVEJOY 68514424673 SW190 Spider With Ring | AJ2XBQ 68514424673SOX RubberBlackSWSnap Wrap With Ring138.992 cu. in.3/20"-40°F to +212°F1728 lbs.-in.€184.59
LOVEJOY 68514411725 SW110 Snap Wrap Spider | AJ2XCB 68514411725SOX RubberBlackSWSnap Wrap Without Ring57.961 cu. in.3/20"-40°F to +212°F792 lbs.-in.€55.19
LOVEJOY 68514424669 SW090/095 Spider With Ring | AJ2XDW 68514424669SOX RubberBlackSWSnap Wrap With Ring16.777 cu. in.3/20"-40°F to +212°F144 lbs.-in.€45.00
LOVEJOY 68514424671 SW110 Spider With Ring | AJ2XDY 68514424671SOX RubberBlackSWSnap Wrap With Ring57.961 cu. in.3/20"-40°F to +212°F792 lbs.-in.€75.68
LOVEJOY 68514428284 L190 Spider Urethane Ring | AJ2XGA 68514428284UrethaneBlueSWSolid Ring17.82 cu. in.0.15"-30°F to +160°F2592 lbs.-in.€160.90
LOVEJOY 68514424672 SW150 Snap Wrap Spider With Ring | AJ2XHE 68514424672SOX RubberBlackSWSnap Wrap With Ring94.819 cu. in.0.15"-40°F to +212°F1240 lbs.-in.€123.21
LOVEJOY 68514424670 Sw099/100 Spider With Ring | AK4BLD 24670 68514424670SOX RubberBlackSWSnap Wrap With Ring29.218 cu. in.0.15"-40°F to +212°F318 lbs.-in.€61.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514411071 Spider, Snap Wrap, Black, Elastomeric Insert, SOX (NBR) Rubber, 144 in-lbs Torque
€27.80 /unit