LOVEJOY 68514411717 L/al110 Spider Hytrel | AK4BMB 11717

LOVEJOY 68514411717 Jaw Coupling Spider, Hytrel, L110, AL110 Coupling Size

Item: AK4BMB Model: 68514411717
In Stock

Get it by Tuesday, Jun 17

€127.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Spider
Angular Misalignment0.5°
Chemical ResistanceExcellent
ColorTan
Coupling TypeJaw
Cubic Inches8.217 cu. in.
Damping CapacityLow
Dimension A3.31"
Dimension B0.45"
Dimension H1.19"
Dimension W3/4"
Insert MaterialElastomer
Inside Dia.1.19"
MaterialHytrel
Max. Parallel Misalignment0.15"
Normal Temp. Range-60°F to +250°F
Outside Dia.3.31"
Parallel Misalignment3/20"
Shore Hardness55D
StyleSolid
Thickness3/4"
Torque2268 lbs.-in.
TypeElastomeric Insert , L

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.91
Ship length (cm)8.41
Ship width (cm)8.41
Country of OriginUS

Product Variants

ProductModelMaterialAngular MisalignmentOutside Dia.ColorTypeCubic InchesMax. Parallel MisalignmentChemical ResistancePrice
LOVEJOY 68514425307 L050 Spider Hytrel | AJ2XCJ 68514425307Hytrel0.5°1.07"TanL0.481 cu. in.0.15"Excellent€14.92
LOVEJOY 68514410118 L035 Spider Sox (55-60 Duro) | AK4BHZ 10118 68514410118SOX Rubber-BlackL0.108 cu. in.0.15"Good€3.15
LOVEJOY 68514410194 L050 Spider Sox | AK4BJC 10194 68514410194SOX Rubber1.07"BlackL0.481 cu. in.0.15"Good€4.58
LOVEJOY 68514410406 L070 Spider Sox | AK4BJF 10406 68514410406SOX Rubber-BlackL0.8 cu. in.3/20"Good€6.58
LOVEJOY 68514410621 L/al075 Spider Sox (nbr) | AK4BJJ 10621 68514410621SOX Rubber1 3/4"BlackL1.347 cu. in.3/20"Good€11.27
LOVEJOY 68514411070 L/al090/095 Spider Sox | AK4BJN 11070 68514411070SOX Rubber2 3/25"BlackL1.978 cu. in.0.15"Good€13.65
LOVEJOY 68514411494 L/al099/100 Spider Sox | AK4BJT 11494 68514411494SOX Rubber-BlackL3.935 cu. in.0.15"Good€29.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514411717 Jaw Coupling Spider, Hytrel, L110, AL110 Coupling Size
€127.16 /unit