LOVEJOY 68514411506 L100 Hub 1/2 Without Keyway | AK4AYQ 11506

LOVEJOY 68514411506 Jaw Coupling Hub, L100 Coupling Size, 1/2 Inch Bore Size, 2.09 Inch Hub Length

Item: AK4AYQ Model: 68514411506
In Stock

Get it by Tuesday, Jun 10

€77.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size1/2"
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G0.71"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm33/50 hp
Hp Rating @ 1200 Rpm7 23/25 hp
Hp Rating @ 1800 Rpm11 9/10 hp
Hp Rating @ 3600 Rpm23 19/25 hp
Hub Length2.09"
Hub MaterialSintered Iron
Hub Type1
KeywayWithout Keyway
Keyway SizeNo Keyway
Length Through Bore1.38"
Max. Bore1 3/8"
Max. Speed7000 RPM
Min. Bore0.438"
Nominal Torque417 lbs.-in.
Number Of Jaws3
Outside Dia.2.54"
Overall Length3 12/25"
Set Screw Style Coupling Location Size11/25"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.7155
Ship height (cm)8.84
Ship length (cm)6.45
Ship width (cm)6.45
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BorePrice
LOVEJOY 68514410207 L050 Shaft Coupler Body | AA8TRC 10207 685144102071 2/25"Sintered Iron18000 RPM21.71"0.62"26.3 lbs.-in.5/8"€7.18
LOVEJOY 68514410208 L050 Shaft Coupler Body | AE2ETK 10208 685144102081 2/25"Sintered Iron18000 RPM21.71"0.62"26.3 lbs.-in.5/8"€7.18
LOVEJOY 68514410210 L050 Shaft Coupler Body | AE2ETL 10210 685144102101 2/25"Sintered Iron18000 RPM21.71"0.62"26.3 lbs.-in.5/8"€7.18
LOVEJOY 68514410214 L050 Shaft Coupler Body | AE2ETM 10214 685144102141 2/25"Sintered Iron18000 RPM21.71"0.62"26.3 lbs.-in.5/8"€7.18
LOVEJOY 68514410420 L070 Shaft Coupler Body | AE2ETN 10420 685144104201 9/25"Sintered Iron14000 RPM21.98"3/4"43.2 lbs.-in.3/4"€11.16
LOVEJOY 68514410684 L075 Shaft Coupler Body | AE2ETR 10684 685144106841 3/4"Sintered Iron11000 RPM32.13"0.82"90 lbs.-in.7/8"€12.80
LOVEJOY 68514410769 L090 Shaft Coupler Body | AE2ETW 10769 685144107692.11"Sintered Iron9000 RPM32.15"0.82"144 lbs.-in.1"€19.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514411506 Jaw Coupling Hub, L100 Coupling Size, 1/2 Inch Bore Size, 2.09 Inch Hub Length
€77.32 /unit