LOVEJOY 68514410794 AL090 Hub 7/16 Bore No Keyway | AJ2XDP

LOVEJOY 68514410794 AL Coupling Hub AL090 Coupling Size, 7/16 Inch Bore Size, No Keyway

Item: AJ2XDP Model: 68514410794
In Stock

Get it by Wednesday, Jun 11

€25.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAL Type Hub
Bore Size0.438"
Bore TypeBored
ColorSilver
Coupling TypeJaw
Dimension G13/25"
Dimension Hd1.53"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm23/100 hp
Hp Rating @ 1200 Rpm2 19/25 hp
Hp Rating @ 1800 Rpm4 11/100 hp
Hp Rating @ 3600 Rpm8 7/25 hp
Hub Length1.43"
Hub MaterialAluminum
Hub Type2
KeywayWithout Keyway
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore0.91"
Max. Bore7/8"
Max. Speed9000 RPM
Min. Bore1/4"
Moment Of Inertia (solid) Wr20.271 lbs.-sq. in.
Nominal Torque144 lbs.-in.
Number Of Jaws3
Overall Length2.34"
Set Screw Style Coupling Location Size0.34"
System Of MeasurementImperial
Thread Size1/4"-20

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.94
Ship length (cm)3.89
Ship width (cm)3.89
Country of OriginUS

Product Variants

ProductModelMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BoreMin. BoreDimension GPrice
LOVEJOY 68514410252 AL050 HUB 1/4" No Keyway | AC9WCA 10252 6851441025218000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410253 AL050 HUB 5/16" No Keyway | AC9WCB 10253 6851441025318000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410254 AL050 HUB 3/8" No Keyway | AC9WCC 10254 6851441025418000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.24
LOVEJOY 68514410257 AL050 HUB 1/2" No Keyway | AC9WCD 10257 6851441025718000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410259 AL050 HUB 5/8" No Keyway | AC9WCE 10259 6851441025918000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410469 AL070 HUB 7/16" No Keyway | AC9WCG 10469 6851441046914000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"1/2"€15.54
LOVEJOY 68514410471 AL070 HUB 1/2" No Keyway | AC9WCH 10471 6851441047114000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"1/2"€15.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514410794 AL Coupling Hub AL090 Coupling Size, 7/16 Inch Bore Size, No Keyway
€25.99 /unit