LOVEJOY 68514410426 L070 Shaft Coupler Body | AE2ETQ 10426

LOVEJOY 68514410426 Jaw Coupling Hub, L070 Coupling Size, 3/4 Inch Bore Size, 1.36 Inch O.D.

Item: AE2ETQ Model: 68514410426
In Stock

Get it by Tuesday, Jun 17

€11.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size3/4"
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G12/25"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm7/100 hp
Hp Rating @ 1200 Rpm21/25 hp
Hp Rating @ 1800 Rpm1 23/100 hp
Hp Rating @ 3600 Rpm2 13/25 hp
Hub Length1.23"
Hub MaterialSintered Iron
Hub Type1
KeywayKeyway
Keyway Depth3/16" x 3/32"
Keyway Size3/16" x 3/32"
Keyway Width3/16" x 3/32"
Length Through Bore3/4"
Max. Bore3/4"
Max. Speed14000 RPM
Min. Bore1/4"
Nominal Torque43.2 lbs.-in.
Number Of Jaws2
Outside Dia.1 9/25"
Overall Length1.98"
Set Screw Style Coupling Location Size0.38"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.03
Ship length (cm)3.45
Ship width (cm)3.45
HS code8483908010
Country of OriginUS

Product Variants

ProductModelKeyway SizeOutside Dia.Hub MaterialMax. SpeedCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514428875 L075 Shaft Coupler Body | AA8TMA 28875 685144288750.125" x 0.062"1 3/4"Sintered Iron11000 RPM-32.13"0.82"€12.80
LOVEJOY 68514412105 L150 Shaft Coupler Body | AA8TQP 12105 685144121050.188" x 0.094"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412109 L150 Shaft Coupler Body | AA8TQQ 12109 685144121091/4" x 1/8"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412111 L150 Shaft Coupler Body | AA8TQR 12111 685144121111/4" x 1/8"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412113 L150 Shaft Coupler Body | AA8TQT 12113 685144121130.312" x 0.156"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412115 L150 Shaft Coupler Body | AA8TQU 12115 685144121150.375" x 0.188"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412117 L150 Shaft Coupler Body | AA8TQV 12117 685144121170.375" x 0.188"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514410426 Jaw Coupling Hub, L070 Coupling Size, 3/4 Inch Bore Size, 1.36 Inch O.D.
€11.16 /unit