Item | End Cap Kit |
Color | Gray |
Compatible Ladder Type | Extension Ladders, Straight Ladders |
Compatible With Grainger Part Number | 1CMV8, 1CMV9, 1CMW1, 1CMW2, 1CMW3, 29NH76, 29NH77, 29NH88, 33J663, 33J671, 33J672, 33J673, 33J675, 33J679, 33J683, 33J686, 33J717, 33J728, 33J730, 36Y422, 36Y432, 5MRG8 |
Compatible With Manufacturer Model Number | FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240, FH1006, FH1008, FH1010 |
Compatible With Series | FE3200, FE4200HD, FE7200, FH1000 |
Includes | Hardware |
Load Capacity - Maximum | 375 lbs. |
Material | Plastic |
Overall Height | 1 1/2" |
Overall Length | 6" |
Overall Width | 4" |
Product Type | End Cap |