LOUISVILLE P22824 Two-person Stage 24 Feet Length 28 Inch Width | AC7ARW 36Y540

LOUISVILLE P22824 Two-person Stage 24 Feet Length 28 Inch Width

Item: AC7ARW Model: P22824Cross Ref: 36Y540
In Stock

Get it by Thursday, Jun 12

€2,456.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo-Person Scaffolding Stage
Height6"
Length24 ft.
Load Capacity500 lbs.
MaterialAluminum
Width28"

Shipping Info:

Ship weight (kg) 67.9509
Ship height (cm)15.24
Ship length (cm)2.54
Ship width (cm)71.12
HS code7616995030
Country of OriginMX

Product Variants

ProductModelHeightLoad CapacityMaterialPrice
LOUISVILLE P21206 Two-person Stage 6 Feet Length 12 Inch Width | AC7AQW 36Y517 P212064"500 lbs.Aluminum€317.42
RFQ
LOUISVILLE P21228 Two-person Stage 28 Feet Length 12 Inch Width | AC7AQX 36Y518 P212286"500 lbs.Aluminum€1,778.63
LOUISVILLE P21232 Two-person Stage 32 Feet Length 12 Inch Width | AC7AQY 36Y519 P212326"500 lbs.Aluminum€2,021.23
LOUISVILLE P21416 Two-person Stage 16 Feet Length 14 Inch Width | AC7AQZ 36Y520 P214165"500 lbs.Aluminum€828.96
LOUISVILLE P21420 Two-person Stage 20 Feet Length 14 Inch Width | AC7ARA 36Y521 P214206"500 lbs.Aluminum€1,175.48
LOUISVILLE P21424 Two-person Stage 24 Feet Length 14 Inch Width | AC7ARB 36Y522 P214246"500 lbs.Aluminum€1,394.68
LOUISVILLE P21428 Two-person Stage 28 Feet Length 14 Inch Width | AC7ARC 36Y523 P214286"500 lbs.Aluminum€1,892.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE P22824 Two-person Stage 24 Feet Length 28 Inch Width
€2,456.53 /unit