LOUISVILLE P21416 Two-person Stage 16 Feet Length 14 Inch Width | AC7AQZ 36Y520

LOUISVILLE P21416 Two-person Stage 16 Feet Length 14 Inch Width

Item: AC7AQZ Model: P21416Cross Ref: 36Y520
In Stock

Get it by Monday, Jun 16

€979.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo-Person Scaffolding Stage
Height5"
Length16 ft.
Load Capacity500 lbs.
MaterialAluminum
Width14"
ColorSilver
Compatible Frame Width12", 14", 20", 24", 28"
Deck MaterialAluminum
Frame MaterialAluminum
Included ComponentsErgonomic, Easy-grip moldedhandles, Optional modularhandrail system
Length AdjustabilityFixed Length
Number Of Occupants2
Overall Height5"
Overall Length Max16 ft.
Overall Width14"
SeriesP
StandardsANSI, OSHA COMPLIANT
Tread TypeAntislip
Weight66 lbs.

Shipping Info:

Ship weight (kg) 29.2505
Ship height (cm)12.7
Ship length (cm)2.54
Ship width (cm)35.56
HS code7616995030
Country of OriginMX

Product Variants

ProductModelHeightLoad CapacityMaterialPrice
LOUISVILLE P21206 Two-person Stage 6 Feet Length 12 Inch Width | AC7AQW 36Y517 P212064"500 lbs.Aluminum€317.42
RFQ
LOUISVILLE P21228 Two-person Stage 28 Feet Length 12 Inch Width | AC7AQX 36Y518 P212286"500 lbs.Aluminum€1,778.63
LOUISVILLE P21232 Two-person Stage 32 Feet Length 12 Inch Width | AC7AQY 36Y519 P212326"500 lbs.Aluminum€2,021.23
LOUISVILLE P21420 Two-person Stage 20 Feet Length 14 Inch Width | AC7ARA 36Y521 P214206"500 lbs.Aluminum€1,175.48
LOUISVILLE P21424 Two-person Stage 24 Feet Length 14 Inch Width | AC7ARB 36Y522 P214246"500 lbs.Aluminum€1,394.68
LOUISVILLE P21428 Two-person Stage 28 Feet Length 14 Inch Width | AC7ARC 36Y523 P214286"500 lbs.Aluminum€1,892.02
LOUISVILLE P21432 Two-person Stage 32 Feet Length 14 Inch Width | AC7ARD 36Y524 P214326"500 lbs.Aluminum€2,140.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE P21416 Two-person Stage 16 Feet Length 14 Inch Width
€979.09 /unit