LOUISVILLE FXS1410HD Stepladder, 10 ft Lengthadder Height, 9 Steps, 375 lb, 60 Inch Size Base Spread | CR9RHA

LOUISVILLE FXS1410HD Stepladder, 10 ft Lengthadder Height, 9 Steps, 375 lb, 60 Inch Size Base Spread

Item: CR9RHA Model: FXS1410HDCross Ref: 52YX55
In Stock

Get it by Tuesday, Jun 17

€544.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStepladder
Ansi TypeType LAA
Base Spread60"
Bottom Width29 1/4"
Ladder Height10 ft.
Load Capacity375 lbs.
MaterialFiberglass
Mfr. SeriesFXS1400HD
Net Weight39 lbs.
Number Of Steps9
Rung/step Spacing12"
Step Depth3"
Step TreadRibbed
Ansi Duty RatingType IAA
Base Width29.3"
ColorYellow
ConductivityNon Conductive
Included FeaturesImpact Resistant Bracing, Plastic Top with Storage
Ladder MaterialFiberglass
Ladder Size10 ft.
Ladder TypeA Frame Stepladder
Max Reach Height14.2 ft.
Max Standing Height7.6 ft.
SeriesFXS1400HD
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Tread TypeRibbed
Weight38 lbs.

Shipping Info:

Ship weight (kg) 17.55
Country of OriginMX

Product Variants

ProductModelAnsi TypeLoad CapacityNumber Of StepsLadder HeightBase SpreadNet WeightStep DepthRung/step SpacingPrice
LOUISVILLE FXS1412HD Stepladder, 12 ft Lengthadder Height, 11 Steps, 375 lb, 71 Inch Size Base Spread | CR9RHB FXS1412HDType LAA375 lbs.1112 ft.71"48 lbs.3"12"€600.51
LOUISVILLE FXS1404HD Stepladder, 4 ft Lengthadder Height, 3 Steps, 375 lb, 24 Inch Size Base Spread | CR9RHC FXS1404HDType LAA375 lbs.34 ft.24"15 lbs.3"12"€209.99
LOUISVILLE FXS1506 Stepladder, 6 ft Lengthadder Height, 5 Steps, 300 lb, 36 Inch Size Base Spread | CR9RHD FXS1506Type IA300 lbs.56 ft.36"35 lbs.3"12"€216.84
LOUISVILLE FXS1406HD Stepladder, 6 ft Lengthadder Height, 5 Steps, 375 lb, 36 Inch Size Base Spread | CR9RHE FXS1406HDType LAA375 lbs.56 ft.36"21 lbs.3"12"€267.11
LOUISVILLE FXS1408HD Stepladder, 8 ft Lengthadder Height, 7 Steps, 375 lb, 48 Inch Size Base Spread | CR9RHF FXS1408HDType LAA375 lbs.78 ft.48"28 lbs.3"12"€357.94
LOUISVILLE FXS1508 Stepladder, 8 ft Lengthadder Height, 7 Steps, 300 lb, 48 Inch Size Base Spread | CR9RHG FXS1508Type IA300 lbs.78 ft.48"40 lbs.3"12"€287.81
LOUISVILLE FT1510 Tripod Stepladder, 10 ft Lengthadder Height, 9 Steps, 300 lb, 67 Inch Size Base Spread | CV4PUV FT1510Type IA300 lbs.910 ft.67"-3"12"€590.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FXS1410HD Stepladder, 10 ft Lengthadder Height, 9 Steps, 375 lb, 60 Inch Size Base Spread
€544.92 /unit