Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER A04100.031.0050 Hex Head Cap Screw 5/16-18x1/2 Steel Grade 8 Plain PK1000 | AH8UMZ 38ZU39

GRAINGER A04100.031.0050 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 1/2 In Lg., 13/64 In Head Ht., Gr. 8, 1000 Pk

Item: AH8UMZ Model: A04100.031.0050Cross Ref: 38ZU39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€254.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height13/64"
Head TypeHex
Head Width1/2"
Length1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1/2"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1/2"
Overall Length1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 9.0279
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionDrive TypeHead TypeTypeThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR U04100.031.0050 Hex Cap Screw Grade 8 5/16-18 x 1/2 - Pack Of 100 | AA8RTL 19NT84 U04100.031.0050Fully ThreadedRockwell C33-C39Right Hand-Hex-5/16"-18Steel100€18.12
NUCOR 452070-PG Hex Cap Screw Grade 8 5/16-18 x 1/2 - Pack Of 100 | AB3DQL 1RLZ3 N04100.031.0050Fully ThreadedRockwell C33-C39Right Hand-Hex-5/16"-18Steel100€19.84
NUCOR 452074-PG Hex Cap Screw Grade 8 5/16-18 x 3/4 - Pack Of 100 | AB3DQM 1RLZ4 N04100.031.0075Fully ThreadedRockwell C33-C39Right Hand-Hex-5/16"-18Steel100€24.74
NUCOR 452803-PG Hex Cap Screw Grade 8 5/16-18 x 6-1/2 - Pack Of 10 | AB3DQN 1RLZ8 N04100.031.0650Fully ThreadedRockwell C33-C39Right Hand-Hex-5/16"-18Steel10€22.07
NUCOR 452804-PG Hex Cap Screw Grade 8 5/16-18 x 7 - Pack Of 10 | AB3DQP 1RLZ9 N04100.031.0700Fully ThreadedRockwell C33-C39Right Hand-Hex-5/16"-18Steel10€30.52
APPROVED VENDOR U04100.031.0100 Hex Cap Screw Grade 8 5/16-18 x 1 - Pack Of 100 | AB7AJU 22TF83 U04100.031.0100Fully ThreadedRockwell C33Right Hand-Hex-5/16"-18Steel100€18.14
APPROVED VENDOR U04100.031.0125 Hex Cap Screw Grade 8 5/16-18 x 1-1/4 - Pack Of 100 | AB7AJV 22TF84 U04100.031.0125Fully ThreadedRockwell C33Right Hand-Hex-5/16"-18Steel100€14.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER A04100.031.0050 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 1/2 In Lg., 13/64 In Head Ht., Gr. 8, 1000 Pk
€254.64 /unit