LOUISVILLE FT1506 Tripod Stepladder, 6 Ft. Length, 300 Lbs. Load Capacity, Fiberglass | CH6PJV 406F62

LOUISVILLE FT1506 Tripod Stepladder, 6 Ft. Length, 300 Lbs. Load Capacity, Fiberglass

Item: CH6PJV Model: FT1506Cross Ref: 406F62
In Stock

Get it by Wednesday, Jun 11

€411.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTripod Stepladder
Base Spread44"
Bottom Width35 1/2"
Ladder Height6 ft.
Load Capacity300 lbs.
MaterialFiberglass
Net Weight21 lbs.
Number Of Steps5
Step Depth3"
Ansi Duty RatingType IA
Base Width35.5"
ColorOrange
ConductivityNon Conductive
Ladder MaterialFiberglass
Ladder Size6 ft.
Ladder TypeTripod Stepladder
Max Reach Height10.4 ft.
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Step Width13.6"
Tread TypeRibbed
Weight21 lbs.

Shipping Info:

Ship weight (kg) 10.35
Country of OriginMX

Product Variants

ProductModelNumber Of StepsLadder HeightBase SpreadNet WeightLoad CapacityAnsi TypeStep DepthTreadPrice
LOUISVILLE FT1508 Tripod Stepladder, 8 Feet Height, 300 Lbs Load Capacity, Fiberglass | CD3YLL 406F64 FT150878 ft.56"30 lbs.300 lbs.Type IA3"Ribbed€462.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FT1506 Tripod Stepladder, 6 Ft. Length, 300 Lbs. Load Capacity, Fiberglass
€411.42 /unit