Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.3A32X45 Adjustable Handles 1.77 5/16-18 Orange | AE9HAU 6JTN1

KIPP K0269.3A32X45 Adjustable Handles 1.77 5/16-18 Orange

Item: AE9HAU Model: K0269.3A32X45Cross Ref: 6JTN1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorOrange
ComponentsSteel
FinishMatte
Height3 22/25"
MaterialThermoplastic
Overall Length3.58"
Screw Length1.77"
StyleNovo Grip
Thread Size5/16"-18
TypeExternal Thread
Components MaterialSteel
FeaturesDie Cast Zinc Toothed Ring
Handle Angle20°
Handle Length80 mm
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Hub Height37 mm
Max Handle Height58 mm
Measurement SystemInch
Min Handle Height53.5 mm
Mounting TypeThreaded Stud
Overall Height103 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length45 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeMaterialHeightComponentsPrice
KIPP K0269.2A31 Adjustable Handle 5/16-18 Internal 2.93 Modern Design Ng | AC8RPA 3DEK1 K0269.2A31Internal ThreadPlastic1.79"-€11.36
KIPP K0269.3A31 Adjustable Handle 5/16-18 Internal 3.58 Modern Design Ng | AC8RPD 3DEK4 K0269.3A31Internal ThreadPlastic2.26"-€14.08
KIPP K0269.2A31X20 Adjustable Handle 5/16-18 External 0.78 2.93 Modern Design Ng | AC8RVE 3DFC3 K0269.2A31X20External ThreadPlastic2.42"-€12.51
KIPP K0269.2A31X25 Adjustable Handle 5/16-18 External 0.99 2.93 Modern Design Ng | AC8RVF 3DFC4 K0269.2A31X25External ThreadPlastic2.62"-€12.51
KIPP K0269.2A31X30 Adjustable Handle 5/16-18 External 1.18 2.93 Modern Design Ng | AC8RVG 3DFC5 K0269.2A31X30External ThreadPlastic2.81"-€12.51
KIPP K0269.2A31X35 Adjustable Handle 5/16-18 External 1.38 2.93 Modern Design Ng | AC8RVH 3DFC6 K0269.2A31X35External ThreadPlastic3.01"-€13.64
KIPP K0269.2A31X40 Adjustable Handle 5/16-18 External 1.57 2.93 Modern Design Ng | AC8RVJ 3DFC7 K0269.2A31X40External ThreadPlastic3.21"-€13.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.3A32X45 Adjustable Handles 1.77 5/16-18 Orange
€17.56 /unit