LOUISVILLE FE4232HD Extension Ladder Fiberglass 32 Feet Iaa | AF8YNG 29NH77

LOUISVILLE FE4232HD Extension Ladder Fiberglass 32 Feet Iaa

Item: AF8YNG Model: FE4232HDCross Ref: 29NH77
In Stock

Get it by Friday, Jun 13

€1,384.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Adjustable Increments12"
Ansi TypeType LAA
Bottom Width17 3/4"
Extended Ladder Height29 ft.
Height16 ft.
Load Capacity375 lbs.
MaterialFiberglass
Outside Shoe Base Width17 3/4"
Rail TypeNon Conductive
Section Length16 ft.
ShapeD Rung
Shoe DesignSwivel Safety
Adjustment Increments12"
Ansi Duty RatingType IAA
Base Width17.8"
ColorYellow
Extended Height29 ft.
Fly Width16.2"
Ladder MaterialFiberglass
Ladder Size32 ft.
Ladder TypeExtension Ladder
Max Reach Height31 ft.
Max Standing Height24.8 ft.
Number Of Rungs32
Number Of Sections2
Overall Depth7"
Removable FlyFixed
Retracted Height16 ft.
Rung Depth1 1/2"
Rung Spacing12"
Rung TypeD Rung
Rung Width1.3"
SeriesFE4000HD Series
StandardsANSI, OSHA COMPLIANT
Tread TypeRibbed
Weight81 lbs.

Shipping Info:

Ship weight (kg) 35.64
Ship height (cm)20.32
Ship length (cm)2.54
Ship width (cm)46.99
HS code3926909930

Product Details:

    • Industry Ladder Size (32 ft.)
    • Max. Working Length (29 ft.)

Product Variants

ProductModelExtended Ladder HeightAnsi TypeBottom WidthOutside Shoe Base WidthHeightSection LengthLoad CapacityAdjustable IncrementsPrice
LOUISVILLE FE4224HD Extension Ladder Fg 24 Feet Iaa | AB8VQN 29NH76 FE4224HD21 ft.Type LIA17 3/4"17 3/4"24 ft.-375 lbs.12"€658.27
LOUISVILLE FE4220HD Extension Ladder 20 Feet 375 Lb. Fiberglass | AC7AMD 36Y422 FE4220HD17 ft.Type LAA18 1/4"18 1/4"20 ft.-375 lbs.12"€598.10
LOUISVILLE FE4228HD Extension Ladder Fiberglass 28 Feet Iaa | AF8YNL 29NH88 FE4228HD25 ft.Type LAA17 3/4"17 3/4"14 ft.14 ft.375 lbs.12"€813.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FE4232HD Extension Ladder Fiberglass 32 Feet Iaa
€1,384.12 /unit