LOUISVILLE FE4220HD Extension Ladder 20 Feet 375 Lb. Fiberglass | AC7AMD 36Y422

LOUISVILLE FE4220HD Extension Ladder 20 Feet 375 Lb. Fiberglass

Item: AC7AMD Model: FE4220HDCross Ref: 36Y422
In Stock

Get it by Friday, Jun 13

€699.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Adjustable Increments12"
Ansi TypeType LAA
Bottom Width18 1/4"
Extended Ladder Height17 ft.
Height20 ft.
Load Capacity375 lbs.
MaterialFiberglass
Outside Shoe Base Width18 1/4"
Rail TypeNon Conductive
ShapeD Rung
Shoe DesignSwivel Safety
Adjustment Increments12"
Ansi Duty RatingType IAA
Base Width18.3"
ColorYellow
Extended Height17 ft.
Fly Width16.2"
Included FeaturesMar Resistant End Caps, Rope and Pulley
Ladder MaterialFiberglass
Ladder Size20 ft.
Ladder TypeExtension Ladder
Max Reach Height20 ft.
Max Standing Height13.3 ft.
Number Of Rungs20
Number Of Sections2
Overall Depth7"
Removable FlyFixed
Retracted Height10 ft.
Rung Depth1 1/2"
Rung Spacing12"
Rung TypeD Rung
Rung Width1.3"
Section Length10 ft.
SeriesFE4000HD Series
StandardsANSI, OSHA COMPLIANT
Tread TypeRibbed
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.3425
Ship height (cm)15.24
Ship length (cm)2.54
Ship width (cm)46.36
HS code3926909930
Country of OriginMX

Product Variants

ProductModelExtended Ladder HeightAnsi TypeBottom WidthOutside Shoe Base WidthHeightSection LengthLoad CapacityAdjustable IncrementsPrice
LOUISVILLE FE4224HD Extension Ladder Fg 24 Feet Iaa | AB8VQN 29NH76 FE4224HD21 ft.Type LIA17 3/4"17 3/4"24 ft.-375 lbs.12"€658.27
LOUISVILLE FE4232HD Extension Ladder Fiberglass 32 Feet Iaa | AF8YNG 29NH77 FE4232HD29 ft.Type LAA17 3/4"17 3/4"16 ft.16 ft.375 lbs.12"€1,181.24
LOUISVILLE FE4228HD Extension Ladder Fiberglass 28 Feet Iaa | AF8YNL 29NH88 FE4228HD25 ft.Type LAA17 3/4"17 3/4"14 ft.14 ft.375 lbs.12"€813.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FE4220HD Extension Ladder 20 Feet 375 Lb. Fiberglass
€699.15 /unit