LOUISVILLE FE3220 Extension Ladder Fiberglass 20 Feet Ia | AA9DUM 1CMW1

LOUISVILLE FE3220 Extension Ladder Fiberglass 20 Feet Ia

Item: AA9DUM Model: FE3220Cross Ref: 1CMW1
In Stock

Get it by Monday, Jun 16

€461.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Adjustable Increments12"
Ansi TypeType IA
Bottom Width17.062"
Extended Ladder Height17 ft.
Height20 ft.
Load Capacity300 lbs.
MaterialFiberglass
Outside Shoe Base Width17.062"
Rail TypeNon Conductive
ShapeD Rung
Shoe DesignSwivel Safety
Adjustment Increments12"
Ansi Duty RatingType IA
Base Width17.1"
ColorOrange
Extended Height17 ft.
Fly Width16.1"
Ladder MaterialFiberglass
Ladder Size20 ft.
Ladder TypeExtension Ladder
Max Reach Height20 ft.
Max Standing Height13.3 ft.
Number Of Rungs20
Number Of Sections2
Overall Depth7.3"
Removable FlyFixed
Retracted Height10 ft.
Rung Depth1 1/2"
Rung Spacing12"
Rung TypeD Rung
Rung Width1.3"
Section Length10 ft.
SeriesFE3200 Series
StandardsANSI, OSHA COMPLIANT
Tread TypeRibbed
Weight42 lbs.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)15.24
Ship length (cm)2.54
Ship width (cm)45.72
HS code3926909930
Country of OriginMX

Product Variants

ProductModelLoad CapacityExtended Ladder HeightAnsi TypeBottom WidthOutside Shoe Base WidthHeightShoe DesignAdjustable IncrementsPrice
LOUISVILLE FE3224 Extension Ladder Fiberglass 24 Feet Ia | AA9DUK 1CMV8 FE3224300 lbs.21 ft.Type IA17.062"17.062"24 ft.Swivel Safety12"€498.15
LOUISVILLE FE3228 Extension Ladder Fiberglass 28 Feet Ia | AA9DUL 1CMV9 FE3228300 lbs.25 ft.Type IA17.062"17.062"28 ft.Swivel Safety12"€563.42
LOUISVILLE FE3232 Extension Ladder Fiberglass Ia | AA9DUN 1CMW2 FE3232300 lbs.29 ft.Type IA17.688"17.688"32 ft.Swivel Safety12"€778.20
LOUISVILLE FE3216 Extension Ladder Fiberglass 16 Feet Ia | AA9DUP 1CMW3 FE3216300 lbs.13 ft.Type IA17.062"17.062"16 ft.Swivel Safety12"€359.09
RFQ
LOUISVILLE FE3240 Extension Ladder Fiberglass 40 Feet I | AE4TTV 5MRG8 FE3240250 lbs.35 ft.Type 117.688"17.688"40 ft.Steel Swivel Safety Shoe12"€1,025.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FE3220 Extension Ladder Fiberglass 20 Feet Ia
€461.62 /unit