Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN PP60T416108N Door Push Plate, 16 Inch Lg, 0.06 Inch Projection, Acrovyn, Push, Black | CN8AYU

ACROVYN PP60T416108N Door Push Plate, 16 Inch Length, 0.06 Inch Projection, Black

Item: CN8AYU Model: PP60T416108NCross Ref: 55MF47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Push Plate
ColorBlack
FinishAcrovyn
Length16"
Ligature ResistantNo
OperationPush
Projection0.06"
FeaturesSelf Adhesive Tape Mount
MaterialPETG
Mounting StyleSelf Adhesive
Operation TypePush
Overall Height16"
Overall Width4"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorProjectionFinishOperationLigature ResistantPrice
ACROVYN PP60T616479N Door Push Plate, 16 Inch Lg, 0.06 Inch Projection, Acrovyn | CN8AYM PP60T616479NCappuccino0.06"AcrovynPushNo€31.20
ACROVYN PP60T416920N Door Push Plate, 16 Inch Lg, 0.06 Inch Projection, Acrovyn, Push, Almond | CN8AYN PP60T416920NAlmond0.06"AcrovynPushNo€30.01
ACROVYN PP60T616920N Door Push Plate, 16 Inch Lg, 0.06 Inch Projection, Acrovyn, Push, Almond | CN8AYP PP60T616920NAlmond0.06"AcrovynPushNo€31.20
ACROVYN PP60T616373N Door Push Plate, 16 Inch Lg, 0.06 Inch Projection, Acrovyn, Push, Amber Cherry | CN8AYQ PP60T616373NAmber Cherry0.06"AcrovynPushNo€36.71
ACROVYN PP60T416103N Door Push Plate, 16 Inch Lg, 0.06 Inch Projection, Acrovyn, Push, Beige | CN8AYR PP60T416103NBeige0.06"AcrovynPushNo€29.64
ACROVYN PP60T616103N Door Push Plate, 16 Inch Lg, 0.06 Inch Projection, Acrovyn, Push, Beige | CN8AYT PP60T616103NBeige0.06"AcrovynPushNo€31.02
ACROVYN PP60T616108N Door Push Plate, 16 Inch Lg, 0.06 Inch Projection, Acrovyn, Push, Black | CN8AYV PP60T616108NBlack0.06"AcrovynPushNo€31.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN PP60T416108N Door Push Plate, 16 Inch Length, 0.06 Inch Projection, Black
€25.43 /unit