Flat Shipping

Flat Shipping at €24.99 + VAT

LOOS M2-B6 Ball Terminal Roll Die Set 3/16 Pr | AA6AQW 13P102

LOOS M2-B6 Ball Terminal Roll Die Set 3/16 Pr

Item: AA6AQW Model: M2-B6Cross Ref: 13P102
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,569.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Terminal Roll Die Set
MaterialSteel
Number Of Pieces1
Sizes Included3/16"

Shipping Info:

Ship weight (kg) 4.54
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)22.86
HS code8207306062
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOOS M1-B2 Ball Terminal Roll Die Set 1/16 Pr | AA4KHP 12R393 M1-B2M1-B2€1,205.40
LOOS M1-B3 Ball Terminal Roll Die Set 3/32 Pr | AA6APQ 13P073 M1-B3M1-B3€1,205.40
LOOS M1-B4 Ball Terminal Roll Die Set 1/8 Pr | AA6APR 13P074 M1-B4M1-B4€1,205.40
LOOS M1-B-KIT Ball Terminal Roll Die Kit 3 Sizes | AA6APT 13P075 M1-B-KITM1-B-KIT€3,203.64
LOOS M2-B2 Ball Terminal Roll Die Set 1/16 Pr | AA6AQR 13P097 M2-B2M2-B2€1,316.03
LOOS M2-B3 Ball Terminal Roll Die Set 3/32 Pr | AA6AQT 13P098 M2-B3M2-B3€1,312.67
LOOS M2-B4 Ball Terminal Roll Die Set 1/8 Pr | AA6AQU 13P099 M2-B4M2-B4€1,429.80

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOOS M2-B6 Ball Terminal Roll Die Set 3/16 Pr
€1,569.03 /unit