LOCTITE 2046048 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated | CR9QZP

LOCTITE 2046048 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated

Item: CR9QZP Model: 2046048Cross Ref: 48YD14
In Stock

Get it by Tuesday, Jun 17

€340.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBucket
Base FormulaWater Based
BiodegradableYes
Butyl FreeNo
Cleaner Container Size5 gal. , Degreasers , Pail
Cleaner FormLiquid
Container Size5 gal.
Container TypeBucket
ContainsButyl, Sodium Hydrogen Carbonate
Degreaser ItemCleaner, Degreaser
Degreaser Solvent TypeSolvent
Dielectric StrengthUndetermined
FeaturesCan Be Diluted With Water, Cutting Fluids And Workshop Grime, Non-Toxic, Oil, Removal Of Grease, Solvent Free
FormLiquid
FragranceCherry
Non FlammableYes
Ph ValueNeutral
Plastic SafeNo
PropertiesBiodegradable, Nonflammable
Ready To Use/concentratedReady To Use
Recommended DilutionReady To Use
Voc Content1%
ApplicationEquipment/Machinery, Facility Maintenance
NonflammableYes
Nsf RatingNot Rated
Ph Level7.5 pH to 9 pH
Primary ChemicalNone
Product SeriesLoctite SF 7840 Series
StandardsCERCLA, OSHA, SARA, TSCA COMPLIANT

Shipping Info:

Ship weight (kg) 19.692
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeContainer SizeFragrancePh ValueVoc ContentPropertiesCleaner FormBase FormulaPrice
LOCTITE 2045989 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated | CR9QZQ 2045989Drum55 gal.UnscentedAlkaline1%Biodegradable, NonflammableLiquidWater Based€2,662.86
LOCTITE 2046040 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 1% VOC Content | CR9QZR 2046040---------
RFQ
LOCTITE 2046047 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 1% VOC Content | CR9QZT 2046047Jug1 gal.CherryNeutral1%Biodegradable, NonflammableLiquidWater Based€72.83
LOCTITE 2046049 Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 24 oz Container Size, Concentrated | CR9QZU 2046049Trigger Spray Bottle24 oz.CherryNeutral1%Biodegradable, NonflammableLiquidWater Based€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOCTITE 2046048 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated
€340.53 /unit