LOCTITE 2045989 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated | CR9QZQ

LOCTITE 2045989 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated

Item: CR9QZQ Model: 2045989Cross Ref: 48YD17
In Stock

Get it by Tuesday, Jun 17

€2,790.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum
Base FormulaWater Based
BiodegradableYes
Cleaner Chemical Product GroupingDegreasers , Drum
Cleaner FormLiquid
Container Size55 gal.
Container TypeDrum
ContainsButyl, Sodium Hydrogen Carbonate
Degreaser Solvent TypeSolvent
Dielectric StrengthUndetermined
FeaturesCan Be Diluted With Water, Cutting Fluids And Workshop Grime, Non-Toxic, Oil, Removal Of Grease, Solvent Free
FragranceUnscented
Non FlammableYes
Ph ValueAlkaline
Plastic SafeNo
PropertiesBiodegradable, Nonflammable
Ready To Use/concentratedReady To Use
Recommended DilutionReady To Use
Voc Content1%
ApplicationEquipment/Machinery, Facility Maintenance
NonflammableYes
Nsf RatingNot Rated
Primary ChemicalNone
Product SeriesLoctite SF 7840 Series
StandardsCERCLA, OSHA, SARA, TSCA COMPLIANT

Shipping Info:

Ship weight (kg) 275.7681
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeContainer SizeFragrancePh ValueVoc ContentPropertiesCleaner FormBase FormulaPrice
LOCTITE 2046048 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated | CR9QZP 2046048Bucket5 gal.CherryNeutral1%Biodegradable, NonflammableLiquidWater Based€324.91
LOCTITE 2046040 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 1% VOC Content | CR9QZR 2046040---------
RFQ
LOCTITE 2046047 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 1% VOC Content | CR9QZT 2046047Jug1 gal.CherryNeutral1%Biodegradable, NonflammableLiquidWater Based€72.83
LOCTITE 2046049 Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 24 oz Container Size, Concentrated | CR9QZU 2046049Trigger Spray Bottle24 oz.CherryNeutral1%Biodegradable, NonflammableLiquidWater Based€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOCTITE 2045989 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated
€2,790.39 /unit