Flat Shipping

Flat Shipping at €24.99 + VAT

LOCTITE 1134601 Medium-Strength Threadlocker, 2422, Blue, High-Temp Resistant, 0.86 fl oz, Syringe, 1 EA | CR9RER

LOCTITE 1134601 Medium-Strength Threadlocker, 2422, Blue, High-Temp Resistant, 0.86 fl oz, Syringe, 1 EA

Item: CR9RER Model: 1134601Cross Ref: 42MM70
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreadlocker
Breakaway Torque102 lbs.-in.
Chemical BaseBoric Acid
Chemical TypeAnaerobic
ClassificationThreadlocker
Clean Up MethodSolvent, Wire Brush
ColorBlue
Compatible MaterialsBrass, Bronze, Copper, Iron, Manganese, Nickel, Steel
ContainerSyringe
Container Size0.86 fl. oz.
Container TypeSyringe
Cure TypeAnaerobic
DisassemblyRemovable
For Material TypeBrass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
For Maximum Thread Diameter3/4"
For Use With Grainger Item Number4KL11
Full Cure Time1 Days
Max. Operating Temp.650°F
Max. Viscosity80000 cPS
Min. Operating Temp.-65°F
Min. Viscosity35000 cPS
Mixing RequiredNo
Physical FormLiquid
Prevailing Torque12 lbs.-in.
Product FormPaste
Recommended Surface PreparationDry Surface
Removable WithHand Tools
Removal MethodHand Tool
StrengthMedium
Threadlocker PropertiesHigh Temperature Resistant
Threadlocking StrengthMedium
Working Time30 min.
Compatible Primer (grainger Part Number)4KL11
Compatible Primer SeriesLoctite 7649
Container And SizeSyringe 0.4 oz. to 1 oz.
Maximum Operating Temperature650°F
Maximum Viscosity80000 cPS
Minimum Operating Temperature-65°F
Minimum Viscosity35000 cPS
Series2422 Series
StandardsCALIFORNIA PROPOSITION 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Voc Content18.83 g/L
Voc Content Weight Percentage0.02%

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThreadlocking StrengthColorContainer SizeContainer TypeFor Maximum Thread DiameterWorking TimeBreakaway TorqueThreadlocker PropertiesPrice
LOCTITE 1361396 High-Lubricity and Strength Threadlocker, 2047, Black, 33.81 fl oz, Bottle, 1 EA | CR9QYU 1361396HighBlack33.81 fl. oz.Bottle7/8"1.5 hrs.375 lbs.-ft.High Lubricity€1,198.60
LOCTITE 88449 High-Strength Threadlocker, 277, Red, Oil Tolerant, 8.45 fl oz, Bottle, 1 EA | CR9QYV 88449HighRed8.45 fl. oz.Bottle7/8"45 min.280 lbs.-ft.Oil Tolerant€203.74
LOCTITE 195895 Low-Strength Threadlocker, 079, Purple, 1.69 fl oz, Bottle, 1 EA | CR9QYY 195895LowPurple1.69 fl. oz.Bottle1/4"10 min.26 lbs.-in.-€131.16
LOCTITE 135333 Low-Strength Threadlocker, 222MS, Purple, Meets Mil Spec, 0.34 fl oz, Bottle, 1 EA | CR9QYZ 135333LowPurple0.34 fl. oz.Bottle1/4"20 min.25 lbs.-in.Meets Mil Spec€25.53
LOCTITE 135334 Low-Strength Threadlocker, 222MS, Purple, Meets Mil Spec, 1.69 fl oz, Bottle, 1 EA | CR9QZA 135334LowPurple1.69 fl. oz.Bottle1/4"20 min.25 lbs.-in.Meets Mil Spec€70.40
LOCTITE 135335 Low-Strength Threadlocker, 222MS, Purple, Meets Mil Spec, 8.45 fl oz, Bottle, 1 EA | CR9QZG 135335LowPurple8.45 fl. oz.Bottle1/4"20 min.25 lbs.-in.Meets Mil Spec€232.17
LOCTITE 826036 High-Strength Threadlocker, 268, Red, No-Drip, 0.32 oz, Stick, 1 EA | CR9REP 826036HighRed0.32 oz.Stick3/4"5 min.90 lbs.-in.No Drip€30.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOCTITE 1134601 Medium-Strength Threadlocker, 2422, Blue, High-Temp Resistant, 0.86 fl oz, Syringe, 1 EA
€83.01 /unit