Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 20125R100-B2 Bar Grating Serrated 24 Inch Width 1 Inch Height | AJ2EZZ 49N005

GRAINGER 20125R100-B2 Bar Grating Serrated 24 Inch Width 1 Inch Height

Item: AJ2EZZ Model: 20125R100-B2Cross Ref: 49N005
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating
Bar Spacing4"
Bar Thickness (in.)1/8"
Height1"
Span24"
SurfaceSerrated
Width24"
Bearing Bar Spacing1 3/16"
Bearing Bar Thickness1/8"
Cross Bar Spacing4"
For Use OutdoorsYes
Grating FinishBlack Painted
MaterialCarbon Steel
Material GradeA1011
Overall Height1"
Overall Length24"
Overall Width24"
ShapeSquare Grating
StandardsISO 9001:2015
Top SurfaceSerrated
Weight21 lbs.

Shipping Info:

Ship weight (kg) 9.27
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)60.96

Product Variants

ProductModelHeightSpanBar Thickness (in.)SurfaceMaterialBar SpacingFinishPrice
GRAINGER 22188R125-C12 Bar Grating Serrated 36 Inch Width x 1.25 Inch Height | AH8DXT 38MC46 22188R125-C121 1/4"144"0.188"SerratedGalvanized Steel4"-€1,098.70
GRAINGER 21188R150-B12 Bar Grating Serrated 24 Inch Width x 1.5 Inch Height | AH8DXV 38MC62 21188R150-B121 1/2"144"0.188"SerratedCarbon Steel4"-€717.23
GRAINGER 20250R175-C4 Bar Grating Serrated 36 Inch Width x 1.75 Inch Height | AH8DXY 38MC67 20250R175-C41 3/4"48"1/4"Serrated-4"-€568.07
GRAINGER 22188R150-C12 Bar Grating Serrated 36 Inch Width x 1.5 Inch Height | AH8DYA 38MC79 22188R150-C121 1/2"144"0.188"SerratedSteel4"Galvanized€1,262.27
GRAINGER 21188R100-B2 Bar Grating Serrated 24 Inch Width x 2.0 Inch Height | AH8DYC 38MC84 21188R100-B21"24"0.188"SerratedCarbon Steel4"-€93.64
GRAINGER 21125R100-C10 Bar Grating Serrated 36 Inch Width x 1.0 Inch Height | AH8DYN 38MD48 21125R100-C101"120"1/8"SerratedCarbon Steel4"-€533.74
GRAINGER 22188R200-B10 Bar Grating Serrated 24 Inch Width x 1.0 Inch Height | AH8DYP 38MD53 22188R200-B101"120"0.188"SerratedSteel4"Galvanized€991.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20125R100-B2 Bar Grating Serrated 24 Inch Width 1 Inch Height
€110.41 /unit