Flat Shipping

Flat Shipping at €24.99 + VAT

LOCKJAW 17-031310 Lifting Rated Synthetic Shackle, 10 Inch Size Bow Width, 5, 280 lb Working Load Limit | CR9QUT

LOCKJAW 17-031310 Lifting Rated Synthetic Shackle, 10 Inch Size Bow Width, 5280 Lb Working Load Limit

Item: CR9QUT Model: 17-031310Cross Ref: 60TR49
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShackle
Bar Dia.1"
Bar Length2 1/4"
Bow Width10"
Breaking Strength26400 lbs.
CoatingAnodized
Corrosion ResistanceYes
Cover MaterialNylon
Lifting CapabilityFor Lifting
Maximum Inside Diameter10"
Pin Dia.1"
Pin Length2 1/5"
Shackle MaterialHMPE
Sleeve MaterialNylon
Uv ResistantYes
Working Load Limit5280 lbs.
Bar Diameter1"
Coating TypeAnodized

Shipping Info:

Ship weight (kg) 0.18
Country of OriginUS

Product Variants

ProductModelWorking Load LimitPin Dia.Bow WidthBreaking StrengthPin LengthSleeve MaterialShackle Dia.Pin TypePkg. Qty.Price
LOCKJAW 16-037510 Synthetic Shackle Kit, 10 Inch Bow Width, 12, 300 lb Working Load Limit, 36 | CR9QUC 16-03751012300 lbs.1 1/8"10"36900 lbs.2 5/8"Polyethylene-Fixed2€8.10
LOCKJAW 16-043810 Synthetic Shackle Kit, 10 Inch Bow Width, 16, 280 lb Working Load Limit, 48 | CR9QUD 16-04381016280 lbs.1 1/4"10"48840 lbs.3"Polyethylene-Fixed2€9.05
LOCKJAW 16-031310 Synthetic Shackle Kit, 10 Inch Bow Width, 9, 753 lb Working Load Limit, 29 | CR9QUE 16-0313109753 lbs.1"10"29259 lbs.2 13/64"Polyethylene-Fixed2€8.10
LOCKJAW 16-050012 Synthetic Shackle Kit, 12 Inch Bow Width, 23, 540 lb Working Load Limit, 70 | CR9QUF 16-05001223540 lbs.1 1/2"12"70620 lbs.3 1/2"Polyethylene-Fixed2€9.79
LOCKJAW 16-056312 Synthetic Shackle Kit, 12 Inch Bow Width, 28, 966 lb Working Load Limit, 86 | CR9QUG 16-05631228966 lbs.1 3/4"12"86898 lbs.4"Polyethylene-Fixed2€13.60
LOCKJAW 16-062514 Synthetic Shackle Kit, 14 Inch Size Bow Width, 37, 253 lb Working Load Limit | CR9QUH 16-06251437253 lbs.2"14"111759 lbs.4.406"Polyethylene-Fixed2€15.07
LOCKJAW 16-025004 Synthetic Shackle Kit, 4 Inch Bow Width, 5, 830 lb Working Load Limit, 17 | CR9QUJ 16-0250045830 lbs.3/4"4"17490 lbs.2"Polyethylene-Fixed2€6.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOCKJAW 17-031310 Lifting Rated Synthetic Shackle, 10 Inch Size Bow Width, 5280 Lb Working Load Limit
€55.74 /unit