Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 81307as Sheet Metal Duct Adapter Anti Static | AA9MQN 1DYC7

LOC-LINE 81307as Sheet Metal Duct Adapter Anti Static

Item: AA9MQN Model: 81307asCross Ref: 1DYC7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Duct Adapter
End 2 Thread SizeNot Applicable
Hose Inside Dia.2 1/2"
MaterialAcetal
Material Of ConstructionAcetal Copolymer
Resistance PropertiesAntistatic, Corrosion Resistant, Water Resistant
Size3"
TypeAntistatic
ColorBlack
End 2 Non-threaded Size3"
For Use With2.5" Loc Line Systems
Loc-line System Size2 1/2"
Overall Length1.37"
Product TypeDuct Adapter
Temperature Rating - Maximum170°F

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)12.7
HS code3917400090
Country of OriginUS

Product Variants

ProductModelTypeHose Inside Dia.MaterialMaterial Of ConstructionSizePkg. Qty.Price
LOC-LINE 89327AS Sheet Metal Duct Adapter 3 Inch - Pack Of 10 | AB6BUZ 20Y283 89327ASAntistatic2 1/2"AcetalAcetal Copolymer-10€77.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 81307as Sheet Metal Duct Adapter Anti Static
€12.51 /unit