Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LOC-LINE 81201 Vacuum Hose Segment Pack 2 1/2 Diameter Pk 9 | AE4AUA 5HK38

LOC-LINE 81201 Vacuum Hose Segment Pack 2 1/2 Diameter Pk 9

Item: AE4AUA Model: 81201Cross Ref: 5HK38
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Hose Segment Pack
Compatible LubricantsAcetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Hose Inside Dia.2 1/2"
MaterialAcetal Copolymer
Material Of ConstructionAcetal Copolymer
Resistance PropertiesCorrosion Resistant, Water Resistant
ColorBlue
Includes1 Segment
Overall Hose Length1 ft.
Product TypeHose Segments

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.62
Ship length (cm)31.75
Ship width (cm)7.62
HS code3917320050
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.SizeMaterialTypeMaterial Of ConstructionColorAge GroupPkg. Qty.Price
LOC-LINE 69540 Flex Hose Segments - Pack Of 54 | AA9MKL 1DXZ6 695403/4"25 ft.Acetal Copolymer--BlueAdult54€350.70
LOC-LINE 59861 50 Feet Coil Hose 1/2 Inch | AA9MPW 1DYA9 598611/2"50 ft.Acetal CopolymerCoil---1€558.68
LOC-LINE 49421 50 Feet Coil Hose 1/4 Inch | AB6BPF 20Y167 494211/4"-Acetal Copolymer----1€445.54
LOC-LINE 69541 Hose Coil 3/4in 50 Feet | AB6BTV 20Y256 695413/4"-Acetal Copolymer----1€634.77
LOC-LINE 41401 Segment 5 3/4 Inch - Pack Of 2 | AD2GBP 3P817 414011/4"-Acetal Copolymer----2€14.16
LOC-LINE 51801 Segment - Pack Of 2 | AD2GBX 3P824 518011/2"-Acetal Copolymer----2€11.97
LOC-LINE 81202 Vacuum Hose Segment Pack 2 1/2 Diameter Pk 18 | AE4AUB 5HK39 812022 1/2"-Acetal Copolymer-Acetal Copolymer--18€46.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 81201 Vacuum Hose Segment Pack 2 1/2 Diameter Pk 9
€28.02 /pack