Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 69540 Flex Hose Segments - Pack Of 54 | AA9MKL 1DXZ6

LOC-LINE 69540 Flex Hose Segments - Pack Of 54

Item: AA9MKL Model: 69540Cross Ref: 1DXZ6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€310.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Hose Segments
Age GroupAdult
ColorBlue
GenderUnisex
Hose Inside Dia.3/4"
MaterialAcetal Copolymer
Size25 ft.
Compatible MediaAcetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Flow Rate - Maximum1140 GPH
Hose Segment Length5 1/2"
IncludesElement Clamps
Loc-line System Size3/4"
Overall Hose Length25 ft.
Pressure Rating - Maximum20 psi
Product TypeHose Segments
Resistance PropertiesCorrosion Resistant, Water Resistant
Temperature Rating - Maximum170°F

Shipping Info:

Ship weight (kg) 2.8755
Ship height (cm)19.56
Ship length (cm)27.94
Ship width (cm)18.8
HS code3917400090
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.SizeMaterialTypeMaterial Of ConstructionColorAge GroupPkg. Qty.Price
LOC-LINE 59861 50 Feet Coil Hose 1/2 Inch | AA9MPW 1DYA9 598611/2"50 ft.Acetal CopolymerCoil---1€558.68
LOC-LINE 49421 50 Feet Coil Hose 1/4 Inch | AB6BPF 20Y167 494211/4"-Acetal Copolymer----1€445.54
LOC-LINE 69541 Hose Coil 3/4in 50 Feet | AB6BTV 20Y256 695413/4"-Acetal Copolymer----1€634.77
LOC-LINE 41401 Segment 5 3/4 Inch - Pack Of 2 | AD2GBP 3P817 414011/4"-Acetal Copolymer----2€14.16
LOC-LINE 51801 Segment - Pack Of 2 | AD2GBX 3P824 518011/2"-Acetal Copolymer----2€11.97
LOC-LINE 81201 Vacuum Hose Segment Pack 2 1/2 Diameter Pk 9 | AE4AUA 5HK38 812012 1/2"-Acetal Copolymer-Acetal Copolymer--9€24.29
LOC-LINE 81202 Vacuum Hose Segment Pack 2 1/2 Diameter Pk 18 | AE4AUB 5HK39 812022 1/2"-Acetal Copolymer-Acetal Copolymer--18€46.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 69540 Flex Hose Segments - Pack Of 54
€310.02 /unit