Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 79094 Nozzle XR Style 0.160 Inch Diameter PK10 | AH7QAY 36XP76

LOC-LINE 79094 Nozzle XR Style 0.160 Inch Diameter PK10

Item: AH7QAY Model: 79094Cross Ref: 36XP76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€312.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Nozzle
Hole Dia.4/25"
MaterialAcetal, Stainless Steel
Max. Pressure1000 psi
Reach1/2"
Swing110°
Thread Size1/4"
TypeXR Style
Body MaterialAcetal
Connection TypeThreaded
Hole Diameter0.16"
IncludesAdjustment Lever
Product TypeXR Style Nozzle
Tip MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.57
Ship length (cm)12.7
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Available In : Blue,Orange, Black, Gray

Product Variants

ProductModelHole Dia.TypeThread SizeReachMaterialMax. PressureSwingPkg. Qty.Price
LOC-LINE 72082 Nozzle XR Style 0.062 Inch Diameter PK2 | AH7PRE 36XM73 720820.062"XR Style1/4"1/2"Acetal, Stainless Steel1000 psi110°2€83.53
LOC-LINE 72086 Nozzle XR Style 0.086 Inch Diameter PK2 | AH7PRJ 36XM77 720860.086"XR Style1/4"1/2"Acetal, Stainless Steel1000 psi110°2€75.87
LOC-LINE 72090 Nozzle XR Style 0.117 Inch Diameter PK2 | AH7PRN 36XM81 720900.117"XR Style1/4"1/2"Acetal, Stainless Steel1000 psi110°2€72.36
LOC-LINE 72094 Nozzle XR Style 0.160 Inch Diameter PK2 | AH7PRT 36XM85 720944/25"XR Style1/4"1/2"Acetal, Stainless Steel1000 psi110°2€77.25
LOC-LINE 79082 Nozzle XR Style 0.062 Inch Diameter PK10 | AH7PZJ 36XP40 790820.062"XR Style1/4"1/2"Acetal, Stainless Steel1000 psi110°10€316.77
LOC-LINE 79082-BLK Nozzle XR Style 0.062 Inch Diameter PK10 | AH7PZK 36XP41 79082-BLK0.062"XR Style1/4"1/2"Acetal, Stainless Steel1000 psi110°10€312.61
LOC-LINE 79082-G Nozzle XR Style 0.062 Inch Diameter PK10 | AH7PZL 36XP42 79082-G0.062"XR Style1/4"1/2"Acetal, Stainless Steel1000 psi110°10€263.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 79094 Nozzle XR Style 0.160 Inch Diameter PK10
€312.61 /pack