Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 79013-G Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PTH 36XM99

LOC-LINE 79013-G Nozzle CT Style 0.062 Inch Diameter PK10

Item: AH7PTH Model: 79013-GCross Ref: 36XM99
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€248.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Nozzle
Hole Dia.0.062"
MaterialAcetal, Stainless Steel
Max. Pressure1000 psi
Reach1 1/4"
Swing72°
Thread Size1/8"
TypeCT Style

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Available In : Gray

Product Variants

ProductModelHole Dia.SwingTypeThread SizeReachMaterialMax. PressureAvailable InPkg. Qty.Price
LOC-LINE 72013 Nozzle CT Style 0.062 Inch Diameter PK2 | AH7PPD 36XM26 720130.062"72°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-2€73.23
LOC-LINE 72017 Nozzle CT Style 0.086 Inch Diameter PK2 | AH7PPH 36XM30 720170.086"72°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-2€73.23
LOC-LINE 72021 Nozzle CT Style 0.117 Inch Diameter PK2 | AH7PPM 36XM34 720210.117"72°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-2€77.70
LOC-LINE 72025 Nozzle CT Style 0.160 Inch Diameter PK2 | AH7PPR 36XM38 720254/25"70°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-2€86.88
LOC-LINE 79013 Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PTF 36XM97 790130.062"72°CT Style1/8"1 1/4"Acetal, Stainless Steel-Black, Blue/Orange, Gray10€258.08
LOC-LINE 79013-BLK Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PTG 36XM98 79013-BLK0.062"72°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-10€288.75
LOC-LINE 79017 Nozzle CT Style 0.086 Inch Diameter PK10 | AH7PTU 36XN10 790170.086"72°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-10€278.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 79013-G Nozzle CT Style 0.062 Inch Diameter PK10
€248.34 /pack