Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 79000 Adjustment Lever Blue PK10 | AH7PRV 36XM87

LOC-LINE 79000 Adjustment Lever Blue PK10

Item: AH7PRV Model: 79000Cross Ref: 36XM87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustment Lever
MaterialAcetal, Stainless Steel
Max. Pressure1000 psi
Includes(10) Adjustment Levers
Product TypeAdjustment Lever

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Available In : Blue

Product Variants

ProductModelMaterialMax. PressurePkg. Qty.Price
LOC-LINE 72000 Adjustment Lever Blue PK2 | AH7PNZ 36XM22 72000Acetal, Stainless Steel1000 psi2€12.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 79000 Adjustment Lever Blue PK10
€39.37 /pack