FRANKLIN 45FMH15S2-T Pump 1-1/2 HP 3 Ph 208-230/460V 2 Stage | AG9TAE 22DE12

LITTLE GIANT PUMPS 96064510 45FMH15S2-T Pump 1-1/2 HP 3 Ph 208-230/460V 2 Stage

Item: AG9TAE Model: 96064510Cross Ref: 22DE12 / 45FMH15S2-T
In Stock

Get it by Thursday, Jun 12

€2,795.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Stage Booster Pump
Agency CompliancecCSAus.png
Amps8.5/17A
Amps @ 230v6.8A
Bearing TypeBall
Connection TypeNPT
Discharge MaterialStainless Steel
DutyContinuous
Duty CycleContinuous
Flow Rate45 GPM
Flow Rate @ 30 Psi59 GPM
Flow Rate @ 40 Psi43 GPM
For Use With Potable SystemsYes
Frame48Y
Frequency60 Hz
Full Load Efficiency79%
Gpm @ 40 Psi40 GPM
Grade304
Height8"
Housing MaterialStainless Steel
Housing Material GradeGrade 304
Hp1 1/2 hp
Hz60 Hz
Impeller MaterialStainless Steel
Impeller TypeClosed
Inlet Size1 1/2"
Inlet TypeFNPT
Ip RatingNot Applicable
Length19 2/3"
Max. Case Pressure150 psi
Max. Liquid Temp.225°F
Max. Media Temp.225°F
Max. Motor Ambient Temp.104°F
Max. Pressure48 psi
Media TypeWater
Min. Head @ 60 Hz180.45 ft.
Min. Motor Ambient Temp.40°F
Motor Ambient Temp.40°C
Motor Ambient Temp. Rating40°C
Motor CoolingAir
Motor EnclosureOpen Dripproof
Motor Enclosure DesignOpen Dripproof
Motor TypeInduction
Mounting OrientationHorizontal
Number Of Stages2
Outlet Size1 1/4"
Outlet TypeNPT
Overload Thermal ProtectionYes
Phase3
PrimingSelf Priming
Pumping ApplicationFountains, Lawn Sprinkler Systems, Pressure Boosting, Turf Irrigation, Wash Down Applications, Water Transfer
Rpm3450 RPM
Seal MaterialCarbon, Ceramic, Fluoroelastomer , Carbon/Ceramic, FKM, Stainless Steel
Seal Material Grade300 Series Grade
SeriesMH Series
Service Factor1.47
Service Factor @ 50 Hz1
Shut Off Height @ 60 Hz110 ft.
Shut Off Pressure47 psi
Stage Housing Diffuser MaterialStainless Steel
Stage Housing Diffuser Material GradeGrade 304
Stages2
Suction Lift10 ft. , 15 ft.
Suction MaterialStainless Steel
Thermal Overload ProtectionYes
Voltage230/460V AC
Warranty1 yr.
Wetted MaterialsStainless Steel
Width7"

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)27.94
Ship length (cm)60.96
Ship width (cm)25.4
Country of OriginMX

Product Variants

ProductModelHpNumber Of StagesShut Off PressureFlow Rate @ 50 PsiFlow Rate @ 30 PsiFlow Rate @ 40 PsiFlow Rate @ 60 PsiFlow Rate @ 80 PsiPrice
FRANKLIN 15FMH1S4 Pump 1 HP 1 Ph 115/230V 4 Stage | AG9RZK 22DD93 960615021 hp488 psi19 GPM25 GPM23 GPM15 GPM7 GPM€1,945.89
FRANKLIN 15FMH15S5 Pump 1-1/2 HP 1 Ph 115/230V 5 Stage | AG9RZL 22DD94 960615031 1/2 hp5111 psi23.5 GPM27 GPM--15.5 GPM€2,200.00
FRANKLIN 15FMH2S6 Pump 2 HP 1 Ph 115/230V 6 Stage | AG9RZM 22DD95 960615042 hp6135 psi25 GPM---19.5 GPM€2,456.66
FRANKLIN 15FMH05S2-T Pump 1/2 HP 3 Ph 208-230/460V 2 Stage | AG9RZN 22DD96 960615101/2 hp244 psi-15 GPM---€1,736.07
FRANKLIN 15FMH1S4-T Pump 1 HP 3 Ph 208-230/460V 4 Stage | AG9RZQ 22DD98 960615121 hp488 psi19 GPM25 GPM23 GPM15 GPM7 GPM€1,980.00
FRANKLIN 15FMH15S5-T Pump 1-1/2 HP 3 Ph 208-230/460V 5 Stage | AG9RZR 22DD99 960615131 1/2 hp5111 psi23.5 GPM27 GPM25 GPM21 GPM15.5 GPM€2,163.34
FRANKLIN 15FMH2S6-T Pump 2 HP 3 Ph 208-230/460V 6 Stage | AG9RZT 22DE01 960615142 hp6135 psi25 GPM-27 GPM23 GPM19.5 GPM€2,273.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 96064510 45FMH15S2-T Pump 1-1/2 HP 3 Ph 208-230/460V 2 Stage
€2,795.29 /unit