LITTLE GIANT PUMPS 95881010 Booster Pump, 3/4 Hp | BR9JNT 10FBT07C4

LITTLE GIANT PUMPS 95881010 10FBT07C4 Booster Pump, 3/4 Hp

Item: BR9JNT Model: 95881010Cross Ref: 32GF82 / 10FBT07C4
In Stock

Get it by Tuesday, Jun 10

€1,293.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Pump
Amps7.4A
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1"
Diffuser MaterialModified PPO, Stainless Steel
Discharge TypeFNPT
Flow Rate10 GPM
Frequency60 Hz
Housing MaterialCast Iron
Hp3/4 hp
Impeller MaterialAcetal
Impeller TypeClosed
Inlet MaterialCast Iron
Intake TypeFNPT
Max. Media Temp.120°F
Max. Pressure Boost270 psi
Min. Head100 ft.
Motor CoolingAir
Motor Enclosure DesignOpen Dripproof
Motor TypeSurface
No. Of Stages8
Outlet MaterialStainless Steel
Overall Height9.09"
Overall Length25.98"
Overall Width6 1/2"
Phase1
Seal MaterialBuna N, Ceramic, Phenolic
SeriesBT4 Series
Service Factor1.65
Shut Off Level340 ft.
Voltage115/230V AC
Compatible With Media TypeWater
Connection TypeNPT
Duty CycleContinuous
Flow Rate @ 80 Psi11 GPM
For Use With Potable SystemsYes
Intake And Discharge Size1"
Manufacturer Warranty Length1 yr.
Motor EnclosureOpen Dripproof
Mounting OrientationHorizontal
PrimingManual
Pump Housing MaterialCast Iron
StandardsCCSAUS LISTED
Thermal Overload ProtectionYes

Shipping Info:

Ship weight (kg) 17.7273
Ship height (cm)65.99
Ship length (cm)23.09
Ship width (cm)16.51

Product Variants

ProductModelHpHousing MaterialFlow RateImpeller MaterialService FactorInlet MaterialOverall LengthMin. HeadPrice
LITTLE GIANT PUMPS 95830565 Booster Pump, 1 Hp | BQ6XQW 5FBT1S4-T 958305651 hpStainless Steel5 GPMAcetal1.65Stainless Steel31.94"1066.27 ft.-
RFQ
LITTLE GIANT PUMPS 95830560 Booster Pump, 3/4 Hp | BQ6XQX 5FBT1S4-T 958305603/4 hpStainless Steel5 GPMAcetal1.65Stainless Steel28 3/5"820.21 ft.-
RFQ
LITTLE GIANT PUMPS 95830715 Booster Pump, 3/4 Hp | BQ6XQY 7FBT07S4 958307153/4 hpStainless Steel7 GPMAcetal1.65Stainless Steel26 24/25"410.1 ft.-
RFQ
LITTLE GIANT PUMPS 95830755 Booster Pump, 1/2 Hp | BQ6XQZ 7FBT05S4-T 958307551/2 hpStainless Steel7 GPMAcetal1.9Stainless Steel24.69"328.08 ft.-
RFQ
LITTLE GIANT PUMPS 95830725 Booster Pump, 1-1/2 Hp | BQ6XRA 7FBT15S4 958307251 1/2 hpStainless Steel7 GPMAcetal1.47Stainless Steel35.98"738.19 ft.-
RFQ
LITTLE GIANT PUMPS 95830710 Booster Pump, 1/2 Hp | BQ6XRB 7FBT05S4 958307101/2 hpStainless Steel7 GPMAcetal1.9Stainless Steel24.69"328.08 ft.€1,575.03
LITTLE GIANT PUMPS 95830760 Booster Pump, 3/4 Hp | BQ6XRC 7FBT07S4-T 958307603/4 hpStainless Steel7 GPMAcetal1.65Stainless Steel26 24/25"410.1 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 95881010 10FBT07C4 Booster Pump, 3/4 Hp
€1,293.45 /unit