LITTLE GIANT PUMPS 95831070 Booster Pump, 1-1/2 Hp | BQ6XRQ 10FBT15S4-T

LITTLE GIANT PUMPS 95831070 10FBT15S4-T Booster Pump, 1-1/2 Hp

Item: BQ6XRQ Model: 95831070Cross Ref: 10FBT15S4-T
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Pump
Amps6.8A
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1"
Diffuser MaterialModified PPO, Stainless Steel
Discharge TypeFNPT
Efficiency79%
Flow Rate10 GPM
Frequency60 Hz
Housing MaterialStainless Steel
Hp1 1/2 hp
Impeller MaterialAcetal
Impeller TypeClosed
Inlet MaterialStainless Steel
Intake TypeFNPT
Max. Media Temp.120°F
Max. Pressure Boost270 psi
Min. Head492.13 ft.
Motor CoolingAir
Motor Enclosure DesignOpen Dripproof
Motor TypeSurface
No. Of Stages15
Outlet MaterialStainless Steel
Overall Height9.09"
Overall Length33.94"
Overall Width6 1/2"
Phase3
Seal MaterialCarbon Ceramic, FKM, Stainless Steel
SeriesBT4 Series
Service Factor1.47
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 21.8182
Ship height (cm)86.21
Ship length (cm)23.09
Ship width (cm)16.51

Product Variants

ProductModelHpHousing MaterialFlow RateImpeller MaterialService FactorInlet MaterialOverall LengthMin. HeadPrice
LITTLE GIANT PUMPS 95830565 Booster Pump, 1 Hp | BQ6XQW 5FBT1S4-T 958305651 hpStainless Steel5 GPMAcetal1.65Stainless Steel31.94"1066.27 ft.-
RFQ
LITTLE GIANT PUMPS 95830560 Booster Pump, 3/4 Hp | BQ6XQX 5FBT1S4-T 958305603/4 hpStainless Steel5 GPMAcetal1.65Stainless Steel28 3/5"820.21 ft.-
RFQ
LITTLE GIANT PUMPS 95830715 Booster Pump, 3/4 Hp | BQ6XQY 7FBT07S4 958307153/4 hpStainless Steel7 GPMAcetal1.65Stainless Steel26 24/25"410.1 ft.-
RFQ
LITTLE GIANT PUMPS 95830755 Booster Pump, 1/2 Hp | BQ6XQZ 7FBT05S4-T 958307551/2 hpStainless Steel7 GPMAcetal1.9Stainless Steel24.69"328.08 ft.-
RFQ
LITTLE GIANT PUMPS 95830725 Booster Pump, 1-1/2 Hp | BQ6XRA 7FBT15S4 958307251 1/2 hpStainless Steel7 GPMAcetal1.47Stainless Steel35.98"738.19 ft.-
RFQ
LITTLE GIANT PUMPS 95830710 Booster Pump, 1/2 Hp | BQ6XRB 7FBT05S4 958307101/2 hpStainless Steel7 GPMAcetal1.9Stainless Steel24.69"328.08 ft.€1,575.03
LITTLE GIANT PUMPS 95830760 Booster Pump, 3/4 Hp | BQ6XRC 7FBT07S4-T 958307603/4 hpStainless Steel7 GPMAcetal1.65Stainless Steel26 24/25"410.1 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 95831070 10FBT15S4-T Booster Pump, 1-1/2 Hp