Flat Shipping

Flat Shipping at €24.99 + VAT

VNE E2C-6L1.5 Elbow 90 Degree T316l Stainless Steel | AA3NPB 11P874

VNE STAINLESS E2C-6L1.5 Elbow 90 Degree T316l Stainless Steel

Item: AA3NPB Model: E2C-6L1.5Cross Ref: 11P874
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Connection TypeClamp x Butt Weld
Tube Size1 1/2"
Wall Thickness0.065"
ApplicationAnimal Food, Beverage, Dairy, Food, Personal Care
Exterior Finish32 RA
Fitting MaterialStainless Steel
Fitting Side A Connection TypeClamp
Fitting Side A Tube Outer Diameter1 1/2"
Fitting Side B Connection TypeButt Weld
Fitting Side B Tube Outer Diameter1 1/2"
Fitting Wall Thickness0.065"
Interior Finish32 RA
Material Grade316L
Specific Fitting Shape90° Elbow
Standards3A, ASME, FISA, FPSA, ISPE, WCMA

Shipping Info:

Ship weight (kg) 0.2228
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)3.81
HS code7307290090
Country of OriginIL

Product Variants

ProductModelTube SizeConnection TypeWall ThicknessPrice
VNE EG2C1.0 Elbow 90 Degree T304 Stainless Steel Clamp | AA2VKQ 11D012 EG2C1.01"Clamp-€33.52
VNE EG2C1.5 Elbow 90 Degree T304 Stainless Steel Clamp | AA2VKR 11D013 EG2C1.51 1/2"Clamp-€78.36
VNE EG2C2.0 Elbow 90 Degree T304 Stainless Steel Clamp | AA2VKT 11D014 EG2C2.02"Clamp-€107.05
VNE EG2C2.5 Elbow 90 Degree T304 Stainless Steel Clamp | AA2VKU 11D015 EG2C2.52 1/2"Clamp-€65.06
VNE EG2C3.0 Elbow 90 Degree T304 Stainless Steel Clamp | AA2VKV 11D016 EG2C3.03"Clamp-€75.78
VNE EG2C4.0 Elbow 90 Degree T304 Stainless Steel Clamp | AA2VKW 11D017 EG2C4.04"Clamp-€139.02
VNE EG2C-6L1.0 Elbow 90 Degree T316l Stainless Steel Clamp | AA2VKX 11D018 EG2C-6L1.01"Clamp-€44.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS E2C-6L1.5 Elbow 90 Degree T316l Stainless Steel
€71.21 /unit