LITTLE GIANT PUMPS 94712010 Submersible Effluent Pump, 0.75 Hp | BT4PLN 20LE07P4-PE

LITTLE GIANT PUMPS 94712010 20LE07P4-PE Submersible Effluent Pump, 0.75 Hp

Item: BT4PLN Model: 94712010Cross Ref: 20LE07P4-PE
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Effluent Pump
Cable Guard MaterialThermoplastic
Check ValveYes
Dia. With Cable Guard3.9"
Discharge Head MaterialThermoplastic
Flow Rate20 GPM
GradeGrade 304
Housing MaterialStainless Steel
Hp3/4 hp
Impeller MaterialAcetal
Inlet Screen MaterialThermoplastic
Length13.65"
Max. Temp.120°F
Motor Bracket MaterialPlastic
No. Of Stages5
Outlet Size1 1/4"
Outlet TypeFNPT
Phase1
SeriesE Series
Shut Off Height191 ft.

Product Variants

ProductModelHpImpeller MaterialVoltageMax. HeadFlow RateNo. Of StagesMotor Bracket MaterialShut Off HeightPrice
LITTLE GIANT PUMPS 94701010 Submersible Effluent Pump, 0.5 Hp | BR2AKD 10LE05P4-2W230 947010101/2 hpAcetal230V AC242 ft.10 GPM6Thermoplastic--
RFQ
LITTLE GIANT PUMPS 94701005 Submersible Effluent Pump, 0.5 Hp | BR2AKE 10LE05P4-2W115 947010051/2 hpAcetal115V AC242 ft.10 GPM6---
RFQ
LITTLE GIANT PUMPS 94701015 Submersible Effluent Pump, 0.75 Hp | BR2AKJ 10LE07P4-2W230 947010153/4 hpThermoplastic230V AC337 ft.-----
RFQ
LITTLE GIANT PUMPS 94702010 Submersible Effluent Pump, 0.5 Hp | BR2AKL 20LE05P4-2W230 947020101/2 hpAcetal230V AC152 ft.20 GPM4Thermoplastic152 ft.-
RFQ
LITTLE GIANT PUMPS 94702005 Submersible Effluent Pump, 0.5 Hp | BR2AKM 20LE05P4-2W115 947020051/2 hp-115V AC152 ft.20 GPM----
RFQ
LITTLE GIANT PUMPS 94701025 Submersible Effluent Pump, 1.5 Hp | BR2AKP 10LE15P4-2W230 947010251 1/2 hpAcetal230V AC619 ft.10 GPM15Thermoplastic--
RFQ
LITTLE GIANT PUMPS 94702015 Submersible Effluent Pump, 0.75 Hp | BR2AKQ 20LE07P4-2W230 947020153/4 hpAcetal230V AC191 ft.20 GPM5---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 94712010 20LE07P4-PE Submersible Effluent Pump, 0.75 Hp