LITTLE GIANT PUMPS 94701005 Submersible Effluent Pump, 0.5 Hp | BR2AKE 10LE05P4-2W115

LITTLE GIANT PUMPS 94701005 10LE05P4-2W115 Submersible Effluent Pump, 0.5 Hp

Item: BR2AKE Model: 94701005Cross Ref: 10LE05P4-2W115
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Effluent Pump
Ambient Temp.86°F
Bracket MaterialThermoplastic
Flow Rate10 GPM
Frequency60 Hz
Housing MaterialStainless Steel
Hp1/2 hp
Impeller MaterialAcetal
Max. Head242 ft.
Max. Temp.120°F
Motor TypeSubmersible
No. Of Stages6
No. Of Wires2
Outlet Size1 1/4"
Outlet TypeNPT
Phase1
SeriesE Series
Voltage115V AC
Voltage Tolerance-10% to +10%

Product Variants

ProductModelHpImpeller MaterialVoltageMax. HeadFlow RateNo. Of StagesMotor Bracket MaterialShut Off HeightPrice
LITTLE GIANT PUMPS 94701010 Submersible Effluent Pump, 0.5 Hp | BR2AKD 10LE05P4-2W230 947010101/2 hpAcetal230V AC242 ft.10 GPM6Thermoplastic--
RFQ
LITTLE GIANT PUMPS 94701015 Submersible Effluent Pump, 0.75 Hp | BR2AKJ 10LE07P4-2W230 947010153/4 hpThermoplastic230V AC337 ft.-----
RFQ
LITTLE GIANT PUMPS 94702010 Submersible Effluent Pump, 0.5 Hp | BR2AKL 20LE05P4-2W230 947020101/2 hpAcetal230V AC152 ft.20 GPM4Thermoplastic152 ft.-
RFQ
LITTLE GIANT PUMPS 94702005 Submersible Effluent Pump, 0.5 Hp | BR2AKM 20LE05P4-2W115 947020051/2 hp-115V AC152 ft.20 GPM----
RFQ
LITTLE GIANT PUMPS 94701025 Submersible Effluent Pump, 1.5 Hp | BR2AKP 10LE15P4-2W230 947010251 1/2 hpAcetal230V AC619 ft.10 GPM15Thermoplastic--
RFQ
LITTLE GIANT PUMPS 94702015 Submersible Effluent Pump, 0.75 Hp | BR2AKQ 20LE07P4-2W230 947020153/4 hpAcetal230V AC191 ft.20 GPM5---
RFQ
LITTLE GIANT PUMPS 94702025 Submersible Effluent Pump, 1.5 Hp | BR2AKR 20LE15P4-2W230 947020251 1/2 hpThermoplastic230V AC379 ft.-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 94701005 10LE05P4-2W115 Submersible Effluent Pump, 0.5 Hp