LITTLE GIANT PUMPS 91180007 | BR4BMF FVJ07CI

LITTLE GIANT PUMPS 91180007 FVJ07CI Shallow Well Pump, 1 Phase, 115/230V, 34 Lbs.

Item: BR4BMF Model: 91180007Cross Ref: FVJ07CI
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Itemjet pump
Amps12.4/6.2A
Capacity34 lbs.
Frequency60 Hz
Hp3/4 hp
Impeller MaterialThermoplastic
Inlet Size1 1/4"
Max. Case Pressure50 psi
Max. Head25 ft.
Max. Operating Temp.120°F
Motor Enclosure DesignOpen Dripproof
Outlet Size1"
Outlet TypeNPT
Phase1
SeriesVERSAJET Series
Shut Off Pressure90 psi
Voltage115/230V AC

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHpAmpsCapacityImpeller MaterialShut Off PressureMax. Case PressurePhaseHousing MaterialPrice
LITTLE GIANT PUMPS 91180005 | BR4BLZ FVJ05CI 911800051 hp3.8A31 lbs.Modified PPO--1Cast Iron-
RFQ
LITTLE GIANT PUMPS 91180010 | BR4BMC FVJ1CI 911800101 hp-51 lbs.---1Cast Iron-
RFQ
LITTLE GIANT PUMPS 91180015 Jet Pump, 1.5 Hp, 115/230V, 1 Phase | BR4BMD FVJ15CI 911800151 1/2 hp---90 psi----
RFQ
LITTLE GIANT PUMPS 91181005 | BR4BMH FVJ05CI-P 911810051/2 hp12.4/6.2A34 lbs.-90 psi-1Cast Iron-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 91180007 FVJ07CI Shallow Well Pump, 1 Phase, 115/230V, 34 Lbs.