LITTLE GIANT PUMPS 91180005 | BR4BLZ FVJ05CI

LITTLE GIANT PUMPS 91180005 FVJ05CI Shallow Well Pump, 1 Phase, 115/230V, 31 Lbs.

Item: BR4BLZ Model: 91180005Cross Ref: FVJ05CI
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Itemjet pump
Amps3.8A
Capacity31 lbs.
Diffuser MaterialModified PPO
Frequency60 Hz
Height9.18"
Housing MaterialCast Iron
Hp1 hp
Impeller MaterialModified PPO
Impeller TypeClosed
Inlet Size1 1/4"
Inlet TypeFNPT
Length17 1/4"
Max. Operating Temp.120°F
Motor CoolingAir
Motor Enclosure DesignOpen Dripproof
Outlet Size1"
Outlet TypeFNPT
Phase1
Seal MaterialBuna N, Ceramic, Phenolic
Seal TypeMechanical
SeriesVERSAJET Series
Service Factor1.15
Voltage115/230V AC
Width7.97"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHpAmpsCapacityImpeller MaterialShut Off PressureMax. Case PressurePhaseHousing MaterialPrice
LITTLE GIANT PUMPS 91180010 | BR4BMC FVJ1CI 911800101 hp-51 lbs.---1Cast Iron-
RFQ
LITTLE GIANT PUMPS 91180015 Jet Pump, 1.5 Hp, 115/230V, 1 Phase | BR4BMD FVJ15CI 911800151 1/2 hp---90 psi----
RFQ
LITTLE GIANT PUMPS 91180007 | BR4BMF FVJ07CI 911800073/4 hp12.4/6.2A34 lbs.Thermoplastic90 psi50 psi1--
RFQ
LITTLE GIANT PUMPS 91181005 | BR4BMH FVJ05CI-P 911810051/2 hp12.4/6.2A34 lbs.-90 psi-1Cast Iron-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 91180005 FVJ05CI Shallow Well Pump, 1 Phase, 115/230V, 31 Lbs.