LITTLE GIANT 620251 Effluent Pump, 1/2 HP, 42 ft Max. Head, 1 Phase | CJ2BFF

LITTLE GIANT PUMPS 620251 WS50M-12-20 Effluent Pump, 1/2 HP, 42 ft Max. Head, 1 Phase

Item: CJ2BFF Model: 620251Cross Ref: 783WY9 / WS50M-12-20
In Stock

Get it by Thursday, Jun 12

€946.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEffluent Pump
Amps9.7A
Body Dia.9 3/8"
Cord Length20 ft.
Discharge Size2"
Discharge TypeFNPT
Duty CycleContinuous, Intermittent
Flow Rate @ 10 Ft.90 GPM
Flow Rate @ 15 Ft.80 GPM
Flow Rate @ 20 Ft.64 GPM
Frequency60 Hz
Housing MaterialCast Iron
Hp1/2 hp
Impeller MaterialCast Iron
Max. Dia. Solids3/4"
Max. Head42 ft.
Max. Liquid Temp.120°F
Min. Sump Pit Dia.18"
Overall Height13 3/4"
Phase1
Rpm3450 RPM
Shaft Seal MaterialCarbon Ceramic
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Voltage208-230V AC
Width At Widest Point12 1/4"

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)30.48
Ship length (cm)25.4
Ship width (cm)50.8

Product Variants

ProductModelVoltagePhaseImpeller MaterialSwitch ActuationMax. HeadMax. Dia. SolidsHpCord LengthPrice
LITTLE GIANT PUMPS 514220 Effluent Pump, 1/2 Hp, 115V, 1 Ph | BP7VXB 14EH-CIM 514220115V AC1Cast IronNo Switch Included50 ft.3/4"1/2 hp20 ft.€1,000.25
LITTLE GIANT PUMPS 511252 Effluent Sump Pump, 1/3 Hp, Cast Iron | BQ4HQU 511252115V AC1NylonVertical Float-0.38"1/2 hp10 ft.-
RFQ
LITTLE GIANT PUMPS 558222 Effluent Pump, 1/2 Hp, 60 Hz | BQ6LXH WE10G05P4-22 558222230V AC1Thermoplastic-250 ft.-1/2 hp--
RFQ
DAYTON 4HU77 Effluent Pump, 1 HP, 109 ft Max. Head, 220V AC, 1 Phase | CJ2BEU 4HU77240V AC1PolypropyleneNo Switch Included109 ft.3/4"-20 ft.€1,495.43
DAYTON 4HU74 Effluent Pump, 1/2 HP, Tether Float, 31 ft Max. Head, 220V AC | CJ2BEV 4HU74240V AC1Cast IronTether Float31 ft.3/4"1/2 hp20 ft.€607.83
DAYTON 4HU70 Effluent Pump, 1/2 HP, 45 ft Max. Head, 110V AC | CJ2BEW 4HU70120V AC1Cast IronNo Switch Included45 ft.3/4"1/2 hp20 ft.€805.38
DAYTON 4LE13 Effluent Pump, 2 HP, 86 ft Max. Head, 480V AC | CJ2BEX 4LE13460V AC3PolypropyleneNo Switch Included86 ft.3/4"-20 ft.€2,096.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 620251 WS50M-12-20 Effluent Pump, 1/2 HP, 42 ft Max. Head, 1 Phase
€946.15 /unit