LITTLE GIANT PUMPS 514220 Effluent Pump, 1/2 Hp, 115V, 1 Ph | BP7VXB 14EH-CIM

LITTLE GIANT PUMPS 514220 14EH-CIM Effluent Pump, 1/2 Hp, 115V, 1 Ph

Item: BP7VXB Model: 514220Cross Ref: 783WY4 / 14EH-CIM
In Stock

Get it by Tuesday, Jun 10

€1,000.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Effluent Pump
Alarm IncludedNo
Amps12.5A
Body Dia.9 7/8"
Cord Length20 ft.
Discharge Size2"
Discharge TypeFNPT
Duty CycleContinuous
Flow Rate @ 20 Ft.60 GPM
Flow Rate @ 40 Ft.20 GPM
Frequency60 Hz
Gauge16 ga.
Housing MaterialCast Iron
Hp1/2 hp
Impeller MaterialCast Iron
Max. Dia. Solids3/4"
Max. Head50 ft.
Max. Liquid Temp.140°F
Max. Temp.140°F
Min. Sump Pit Dia.18"
No. Of Conductors3
Outlet Size2"
Outlet TypeFNPT
Overall Height16 1/7"
Phase1
Rpm3450 RPM
Series14EH Series
Shaft Seal MaterialCarbon Ceramic, Nitrile Rubber
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Thermal ProtectionYes
Voltage115V AC
Warranty3 yrs.
Width14 1/16"
Width At Widest Point14 1/16"
Body MaterialCast Iron
Max. Diameter Solids3/4"
Rated Voltage115V

Shipping Info:

Ship weight (kg) 35.86
Ship height (cm)12.19
Ship length (cm)98.55
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelVoltagePhaseImpeller MaterialSwitch ActuationMax. HeadMax. Dia. SolidsHpCord LengthPrice
LITTLE GIANT PUMPS 511252 Effluent Sump Pump, 1/3 Hp, Cast Iron | BQ4HQU 511252115V AC1NylonVertical Float-0.38"1/2 hp10 ft.-
RFQ
LITTLE GIANT PUMPS 558222 Effluent Pump, 1/2 Hp, 60 Hz | BQ6LXH WE10G05P4-22 558222230V AC1Thermoplastic-250 ft.-1/2 hp--
RFQ
DAYTON 4HU77 Effluent Pump, 1 HP, 109 ft Max. Head, 220V AC, 1 Phase | CJ2BEU 4HU77240V AC1PolypropyleneNo Switch Included109 ft.3/4"-20 ft.€1,495.43
DAYTON 4HU74 Effluent Pump, 1/2 HP, Tether Float, 31 ft Max. Head, 220V AC | CJ2BEV 4HU74240V AC1Cast IronTether Float31 ft.3/4"1/2 hp20 ft.€607.83
DAYTON 4HU70 Effluent Pump, 1/2 HP, 45 ft Max. Head, 110V AC | CJ2BEW 4HU70120V AC1Cast IronNo Switch Included45 ft.3/4"1/2 hp20 ft.€805.38
DAYTON 4LE13 Effluent Pump, 2 HP, 86 ft Max. Head, 480V AC | CJ2BEX 4LE13460V AC3PolypropyleneNo Switch Included86 ft.3/4"-20 ft.€2,096.31
DAYTON 4LE10 Effluent Pump, 1/2 HP, 49 ft Max. Head, 110V AC | CJ2BEY 4LE10120V AC1PolypropyleneNo Switch Included49 ft.3/4"1/2 hp20 ft.€1,327.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 514220 14EH-CIM Effluent Pump, 1/2 Hp, 115V, 1 Ph
€1,000.25 /unit