Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTLE GIANT PUMPS 599117G Wide Angle Float Switch | AD9AKZ 4NXN3

LITTLE GIANT PUMPS 599117G Wide Angle Float Switch

Item: AD9AKZ Model: 599117GCross Ref: 4NXN3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€206.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWide Angle Float Switch
For Use With Grainger Item Number4RK90
Compatible With Grainger Part Number4RK90
Compatible With Manufacturer Model Number10E-CIA-RFS, 509925, 9S-SMPX-LG, 9SN-CIA-RF, WCR-9SP
Product TypeFloat Switch

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)15.24
Ship length (cm)20.57
Ship width (cm)11.94
HS code8536509065
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 599117G Wide Angle Float Switch
€206.03 /unit