Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTLE GIANT 1.5-MDQ-SC Magnetic Drive Aquarium Pump, 82W | BR3YLZ 1.5-MDQ-SC

LITTLE GIANT PUMPS 589200 Magnetic Drive Aquarium Pump, 82W

Item: BR3YLZ Model: 589200
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€340.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Drive Pump
Amps1.1A
Flow Rate @ 1 Ft.325 GPH
Flow Rate @ 10 Ft.130 GPH
Flow Rate @ 3 Ft.300 GPH
Flow Rate @ 6 Ft.245 GPH
Frequency60 Hz
Height4 1/2"
Hp1/30 hp
Inlet Size1/2"
Length7.9"
Max. Head12.5 ft.
Max. Outlet Pressure5.4 psi
Outlet Size3/4"
Outlet TypeMNPT
SeriesAquarium Series
Voltage115V AC
Watts82 W
Width3 1/2"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)15.24
Ship length (cm)25.4
Ship width (cm)13.67

Product Variants

ProductModelHpMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Max. HeadFlow Rate @ 1 Ft.AmpsHeightPrice
LITTLE GIANT 4-MDQ-SC Magnetic Drive Aquarium Pump, 150W | BR2UMQ 4-MDQ-SC 5825061/10 hp10.5 psi810 GPH765 GPH24.3 ft.850 GPH1.3A5"€642.89
LITTLE GIANT 4-MDQX-SC Magnetic Drive Aquarium Pump, 145W | BR2UMR 4-MDQX-SC 5825071/10 hp7.4 psi1225 GPH1080 GPH17 ft.1325 GPH1.3A5 2/7"€625.53
LITTLE GIANT 2-MDQ-SC Magnetic Drive Aquarium Pump, 96W | BT4GJK 2-MDQ-SC 5805061/30 hp6.2 psi465 GPH410 GPH14.4 ft.510 GPH1.6A5"€439.56
LITTLE GIANT 2-MDQX-SC Magnetic Drive Aquarium Pump, 145W | BT4GJM 2-MDQX-SC 5805071/30 hp3.5 psi640 GPH370 GPH8.1 ft.770 GPH1.5A5 2/7"€433.92
LITTLE GIANT 3-MDQ-SC Magnetic Drive Aquarium Pump, 90W | BT4GJX 3-MDQ-SC 5815061/15 hp7.8 psi650 GPH590 GPH18 ft.700 GPH0.8A4.9"€579.38
LITTLE GIANT 3-MDQX-SC Magnetic Drive Aquarium Pump, 100W | BT4GJY 3-MDQX-SC 5815071/15 hp6.1 psi100 GPH875 GPH14 ft.1100 GPH0.9A5 2/7"€567.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 589200 Magnetic Drive Aquarium Pump, 82W
€340.11 /unit