LITTLE GIANT 3-MDQX-SC Magnetic Drive Aquarium Pump, 100W | BT4GJY 3-MDQX-SC

LITTLE GIANT PUMPS 581507 Magnetic Drive Aquarium Pump, 100W

Item: BT4GJY Model: 581507
In Stock

Get it by Tuesday, Jun 10

€567.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Drive Pump
Amps0.9A
Flow Rate @ 1 Ft.1100 GPH
Flow Rate @ 10 Ft.590 GPH
Flow Rate @ 3 Ft.100 GPH
Flow Rate @ 6 Ft.875 GPH
Frequency60 Hz
Head MaterialThermoplastic
Height5 2/7"
Housing MaterialPlastic
Hp1/15 hp
Inlet Size1"
Inlet TypeFNPT
Length11.9"
Max. Flow Rate18.33 GPM
Max. Flow Rate @ 60 Hz18.33 GPM
Max. Fluid Temp.150°F
Max. Head14 ft.
Max. Outlet Pressure6.1 psi
Min. Flow Rate @ 60 Hz1 GPM
Min. Head1 ft.
Nameplate Voltage115V AC
Outlet Size1"
Outlet TypeMNPT
Power Cord Length6 ft.
SeriesAquarium Series
Switch ActuationManual
Voltage115V AC
Watts100 W
Width4"

Shipping Info:

Ship weight (kg) 4.1625
Ship height (cm)21.92
Ship length (cm)33.35
Ship width (cm)15.09
Country of OriginMX

Product Variants

ProductModelHpMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Max. HeadFlow Rate @ 1 Ft.AmpsHeightPrice
LITTLE GIANT 4-MDQ-SC Magnetic Drive Aquarium Pump, 150W | BR2UMQ 4-MDQ-SC 5825061/10 hp10.5 psi810 GPH765 GPH24.3 ft.850 GPH1.3A5"€642.89
LITTLE GIANT 4-MDQX-SC Magnetic Drive Aquarium Pump, 145W | BR2UMR 4-MDQX-SC 5825071/10 hp7.4 psi1225 GPH1080 GPH17 ft.1325 GPH1.3A5 2/7"€625.53
LITTLE GIANT 1.5-MDQ-SC Magnetic Drive Aquarium Pump, 82W | BR3YLZ 1.5-MDQ-SC 5892001/30 hp5.4 psi300 GPH245 GPH12.5 ft.325 GPH1.1A4 1/2"€324.42
LITTLE GIANT 2-MDQ-SC Magnetic Drive Aquarium Pump, 96W | BT4GJK 2-MDQ-SC 5805061/30 hp6.2 psi465 GPH410 GPH14.4 ft.510 GPH1.6A5"€439.56
LITTLE GIANT 2-MDQX-SC Magnetic Drive Aquarium Pump, 145W | BT4GJM 2-MDQX-SC 5805071/30 hp3.5 psi640 GPH370 GPH8.1 ft.770 GPH1.5A5 2/7"€433.92
LITTLE GIANT 3-MDQ-SC Magnetic Drive Aquarium Pump, 90W | BT4GJX 3-MDQ-SC 5815061/15 hp7.8 psi650 GPH590 GPH18 ft.700 GPH0.8A4.9"€579.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 581507 Magnetic Drive Aquarium Pump, 100W
€567.50 /unit