LITTLE GIANT PUMPS 585604 TE-5.5-MD-HC Chemical Transfer Pump, 1/3 Hp

Item: BR2UNP Model: 585604Cross Ref: 4RL34 / TE-5.5-MD-HC
In Stock

Get it by Monday, Jun 16

€1,283.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransfer Pump
Amps5A
Bearing TypeThrust
Flow Rate @ 15 Ft.28 GPM
Flow Rate @ 18 Ft.25 GPM
Flow Rate @ 20 Ft.25.3 GPM
Flow Rate @ 24 Ft.23.9 GPM
Flow Rate @ 3 Ft.33 GPM
Flow Rate @ 30 Ft.19.3 GPM
Flow Rate @ 40 Ft.6 GPM
Flow Rate @ 6 Ft.31.8 GPM
Flow Rate @ 9 Ft.30.5 GPM
Frequency50/60 Hz
Gasket MaterialFKM
Gpm Of Water @ 6 Ft.31.5 GPM
Height8 3/5"
Housing MaterialGlass Filled Polyphenylene
Hp1/3 hp
Impeller MaterialCarbon, Glass Filled Polypropylene Sulfide
Inlet Size1"
Inlet TypeFNPT
Length16.3"
Max. Ambient Temp.77°F
Max. Flow Rate32 GPM
Max. Flow Rate @ 15 Ft.28.1 GPM
Max. Flow Rate @ 60 Hz32 GPM
Max. Fluid Temp.180°F
Max. Head40.5 ft.
Max. Outlet Pressure18 psi
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypePermanent Split Capacitor
Mounting OrientationHorizontal
Outlet Size3/4"
Outlet TypeNPT
Phase1
Psi17.5 psi
Rpm2850/3450 RPM
SeriesMD-HC Series
Specific Gravity1.1
Voltage115/230V AC
Watts525 W
Width8 4/5"
Discharge Pipe Size3/4"
Discharge Pipe TypeNPT
Discharge Port3/4" NPT
Full Load Current5A
Horsepower1/3 hp
Intake Pipe Size1"
Intake Pipe TypeFNPT
Manufacturers Warranty Length1 yr.
Max. Ambient Temperature77°F
Max. Discharge Pressure18 psi
Max. Flow Rate @ 15 Ft Of Head28.1 GPM
Max. Flow Rate @ 18 Ft Of Head25 GPM
Max. Flow Rate @ 24 Ft Of Head23.9 GPM
Max. Flow Rate @ 40 Ft Of Head6 GPM
Max. Flow Rate @ 6 Ft Of Head31.8 GPM
Max. Flow Rate @ 9 Ft Of Head30.5 GPM
Max. Fluid Temperature180°F
Max. Ft. Of Head40.5 ft.
Max. Specific Gravity1.1
Max. Viscosity100 SUS
Motor EnclosureTotally Enclosed Fan Cooled
Motor Mounting TypeHorizontal
Nameplate Voltage115/230V AC
Overall Height8 3/5"
Overall Length16.3"
Overall Width8 4/5"
Suction Port1" FNPT

Shipping Info:

Ship weight (kg) 15.12
Ship height (cm)27
Ship length (cm)51.13
Ship width (cm)21.29
Country of OriginMX

Product Details:

    • Pump Head 4RL34 / 585698

Product Variants

ProductModelHpVoltageMax. Outlet PressureMax. HeadHousing MaterialFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Price
LITTLE GIANT 3-MD-MT-HC Chemical Transfer Pump, 1/25 Hp, 115V | AC2YGV 2P039 / 578603 5786031/25 hp115V AC7.01 psi16.2 ft.Glass Filled Polyphenylene7.6 GPM7.1 GPM5.9 GPM€375.97
LITTLE GIANT TE-5-MD-HC Chemical Transfer Pump, TEFC, 1/8 Hp, 115/230V | AC2YGZ 2P043 / 584604 5846041/8 hp115/230V AC12.7 psi29.3 ft.Glass Filled Polyphenylene19.2 GPM18.2 GPM17 GPM€992.98
LITTLE GIANT 4-MD-HC Chemical Transfer Pump, 115V | BR2UMY 4-MD-HC 5826031/10 hp115V AC10.5 psi24.3 ft.Plastic13.5 GPM12.8 GPM11.8 GPM€645.14
LITTLE GIANT TE-6-MD-HC Chemical Transfer Pump, 1/2 Hp | BR2UNN TE-6-MD-HC 5866041/2 hp115/230V AC22 psi51 ft.Glass Filled Polyphenylene39 GPM38 GPM36.2 GPM€1,491.60
LITTLE GIANT TE-6-MD-HC Chemical Transfer Pump, 1/2 Hp, 230/460V | BR2UNQ 5866501/2 hp230/460V AC22.1 psi51 ft.----€1,274.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 585604 TE-5.5-MD-HC Chemical Transfer Pump, 1/3 Hp
€1,283.94 /unit